Zoro Homepage

Impact Driver, 3250 RPM, 20 V DC

  • Mfr # DCF850B

  • Zoro # G702676494


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
1,825 in-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF850B
Zoro #
G702676494
UPC #
885911758215
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
4 in
Chuck Size
1/4 in

Details

Voltage
20 V DC
Max. Torque
1,825 in-lb
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,800 ipm
Free Speed
3,250 RPM
Brushless Motor
Yes
Drive Style
1/4 in Hex
Number of Speed Settings
3
Tool Weight
2.1 lb
Drive Configuration
Hex
Handle Type
Pistol Grip
Shop By
New Products
Cordless Tool Kit Contents
Bare Tool
Built-In Light
Yes
Battery Platform
20V MAX*
Built-In Light Type
Halo Ring
Number of Chargers Included
0
Battery Series
20V MAX*
Battery Chemistry
Li-Ion
No Load Speed
3,250 RPM
Motor Type
Brushless
Tool Series
20V MAX*
Drive Shape
Hex
Torque - Maximum
1,825 in-lb

Description

The DEWALT DCF850B Impact Driver is a compact, cordless tool suitable for fastening and driving tasks in confined areas. Powered by the 20V MAX* battery platform (battery and charger sold separately), this impact driver provides up to 1,825 in-lb of maximum torque (as specified by manufacturer) with a brushless motor for consistent performance. Its lightweight design and pistol grip handle support maneuverability during extended use.


Key Features of the DEWALT DCF850B Impact Driver:

  • Compact Size: Measures under 4 inches front-to-back, suitable for work in confined areas.

  • Brushless Motor: Offers up to 3,250 RPM free speed (as specified by manufacturer) for demanding applications.

  • Variable Speed Control: Three-speed settings allow users to adjust output based on task requirements.

  • Integrated Halo Ring LED Light: Enhances visibility when working in dimly lit environments.

  • Cordless Operation: Runs on the DEWALT 20V MAX* Li-Ion battery system (sold separately) for portability.

  • Bare Tool Configuration: Supplied as tool only; batteries and chargers are not included.

  • Pistol Grip Handle: Features a pistol grip handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.