Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver, 1/4 in Hex, 1,825 in-lbs Torque, 3,400 RPM, 20 V, Brushless

  • Mfr # DCF845B

  • Zoro # G407877660


original price: $169.00
17% off
new price: $139.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
1,825 in-lb
Includes
(1) Belt Hook
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF845B
Zoro #
G407877660
UPC #
885911893145
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in
Chuck Size
1/4 in

Details

Voltage
20 V DC
Max. Torque
1,825 in-lb
Includes
(1) Belt Hook
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,200 ipm
Free Speed
3,400 RPM
Brushless Motor
Yes
Number of Speed Settings
3
Features
This Cordless Impact Driver Comes Chip Ready(TM) (Chip Sold Separately) to Track the Tool's Location with the DEWALT(R) Tool Connect(TM) Site Manager App
Handle Type
Pistol Grip
Cordless Tool Kit Contents
Bare Tool
Built-In Light
Yes
Battery Series
20V MAX*
Impact Rated
Impact Rated
Tool Weight
2 lb
Shop By
Hot Buys
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Torque - Maximum
1,825 in-lb
No Load Speed
3,400 RPM
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Built-In Light Type
Individual Light(s)
Battery Platform
20V MAX*

Description

The DEWALT DCF845B Cordless Impact Driver is a 20V MAX* XR® tool suitable for fastening and driving tasks. This bare tool features a compact, lightweight design with a brushless motor that is rated at a maximum torque of 1,825 in-lbs and a no-load speed of up to 3,400 RPM for demanding applications. The driver is Chip ReadyTM for integration with the TOOL CONNECTTM system (chip sold separately), allowing users to track the tool’s location using compatible software.


Key Features of the DEWALT DCF845B Cordless Impact Driver:

  • Brushless Motor: Features a brushless motor with a maximum torque rating of 1,825 in-lbs.

  • Three-Speed Settings: Includes variable speed trigger with three selectable speeds for different fastening needs.

  • Cordless Power: Operates on the DEWALT 20V MAX* Li-Ion battery platform (battery and charger sold separately).

  • Built-In LED Light: Integrated three-LED work light improves visibility in low-light areas.

  • Pistol Grip Handle: Pistol grip handle designed for comfortable handling during extended use.

  • Bare Tool Configuration: Includes one impact driver and belt hook; batteries or chargers are not included.

  • Chip ReadyTM Feature: Compatible with TOOL CONNECTTM Site Manager App when equipped with optional tracking chip (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.