Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver, 3800 RPM, 20 V DC

  • Mfr # DCF860B/DWANGFT32SET

  • Zoro # G415854899


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Includes
(32) Screwdriving Bit Set, Belt Hook
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF860B/DWANGFT32SET
Zoro #
G415854899
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
4 13/16 in
Overall Height
8 1/8 in
Overall Width
3 1/16 in

Details

Voltage
20 V DC
Includes
(32) Screwdriving Bit Set, Belt Hook
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,500 ipm
Number of Speed Settings
3
Handle Type
Pistol Grip
Tool Weight
2.4 lb
Impact Rated
Impact Rated
Features
Efficient Performance, Fast
Product Type
Impact Driver
Torque - Maximum
2,500 in-lb
Built-In Light Type
Individual Light(s)
7 Combo Product Type
32pc Driver Bit Set
Number of Chargers Included
0
Includes Trigger Lock
Trigger Lock Included
Speed Control
Variable
Throttle Type
Variable-Speed Trigger
7 Combo Manufacturing Model Number
DWANGFT32SET
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
No Load Speed
3,800 RPM

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features Efficient Performance, Fast, Tool Weight 2.4 lb, Includes (32) Screwdriving Bit Set, Belt Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.