Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver, 3800 RPM, 20 V DC

  • Mfr # DCF860BLR

  • Zoro # G415827848


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,500 ipm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF860BLR
Zoro #
G415827848
UPC #
0076174442403
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
4 13/16 in
Chuck Size
1/4 in

Details

Voltage
20 V DC
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,500 ipm
Brushless Motor
Yes
Number of Speed Settings
3
Battery Series
20V MAX*
Series
20V MAX
Tool Weight
2.4 lb
Features
3-Speed High Torque
Cordless Tool Kit Contents
Bare Tool
Handle Type
Pistol Grip
Impact Rated
Impact Rated
No Load Speed
3,800 RPM
Torque - Maximum
2,500 in-lb
Number of Chargers Included
0
Tool Series
20V MAX* XR(R)
Battery Chemistry
Li-Ion
Motor Type
Brushless
Built-In Light Type
Halo Ring
Battery Platform
20V MAX*
Safety Features
Lanyard Ready

Description

Impact Driver, Chuck Size 1/4 in, Voltage 20 V DC, Series 20V MAX, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features 3-Speed High Torque, Tool Weight 2.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.