Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver Kit, 3400 RPM, 20 V DC

  • Mfr # DCF845P2

  • Zoro # G407877653


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/4 in
Max. Torque
1,825 in-lb
Includes
(1) Belt Hook, (1) Charger, (1) Kit Bag, (2) Batteries
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF845P2
Zoro #
G407877653
UPC #
885911893176
Country of Origin
Mexico

Dimensions

Drive Size
1/4 in
Overall Length
5 1/8 in
Chuck Size
1/4 in

Details

Voltage
20 V DC
Max. Torque
1,825 in-lb
Includes
(1) Belt Hook, (1) Charger, (1) Kit Bag, (2) Batteries
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
4,200 ipm
Free Speed
3,400 RPM
Brushless Motor
Yes
Number of Speed Settings
3
Impact Rated
Impact Rated
Case Included
Yes
Features
This Cordless Impact Driver Comes Chip Ready(TM) (Chip Sold Separately) to Track the Tool's Location with the DEWALT(R) Tool Connect(TM) Site Manager App
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Battery Series
20V MAX*
Built-In Light
Yes
Charger Included
Yes
Tool Weight
2 lb
Battery Model No.
DCB205
Handle Type
Pistol Grip
Wireless Tool Tracking
No
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Charger Manufacturing Model Number
DCB115
No Load Speed
3,400 RPM
Torque - Maximum
1,825 in-lb
Battery Manufacturing Model Number
DCB205
Built-In Light Type
Individual Light(s)
Battery Platform
20V MAX*

Description

The DEWALT DCF845P2 Cordless Impact Driver Kit is a 20V MAX* XR® tool suitable for fastening applications requiring higher torque and user control. This kit includes the impact driver, two 5.0 Ah lithium-ion batteries, a charger, and a storage bag for portability. The brushless motor is engineered for operational efficiency and rated at a maximum torque output of 1,825 in-lbs with three selectable speed settings and an included LED work light intended to assist visibility in lower-light environments.


Key Features of the DEWALT DCF845P2 Cordless Impact Driver Kit:

  • Brushless Motor: Provides up to 1,825 in-lbs of maximum torque and efficient performance.

  • 3-Speed Settings: Offers variable speed control (up to 3,400 RPM) for different fastening applications.

  • Batteries Included: Comes with two 5.0 Ah Li-Ion batteries (DCB205) compatible with the DEWALT 20V MAX* platform.

  • Integrated Work Light: Includes an integrated LED work light intended to assist visibility in lower-light environments.

  • Cordless Convenience: Operates on a cordless power source for flexibility around the jobsite.

  • Pistol Grip Handle: Features a pistol grip handle intended to support user comfort during operation.

  • Kit Contents: Includes impact driver, two batteries, charger (DCB115), belt hook, and kit bag for transport and storage.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.