Zoro Homepage

Impact Driver, Pistol Grip, 12VDC

  • Mfr # DCF801F2

  • Zoro # G3976985


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Max. Torque
1,450 in-lb
Battery Capacity
(2) 2.0 Ah
Includes
(1) Belt Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF801F2
Zoro #
G3976985
UPC #
885911631020
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Chuck Size
1/4 in

Details

Voltage
12 V DC
Max. Torque
1,450 in-lb
Battery Capacity
(2) 2.0 Ah
Includes
(1) Belt Clip
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,600
Free Speed
2,850 RPM
Brushless Motor
Yes
Number of Speed Settings
3
Battery Included
Mfr. No. DCB122
Series
XTREME(TM)
Clutch Style
Keyless
Anvil Impact Action
Mechanical
Drive Configuration
Straight
Tool Weight
1.8 lb
Cordless Tool Battery Type
Li-Ion
Features
Lightweight
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Battery Series
12V MAX*
Charger Model
Mfr. No. DCB112
Charger Included
Yes
Case Included
Yes
Collett
1/4 in Hex
Built-In Light
Yes
Battery Model No.
Mfr. No. DCB122
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Wireless Tool Tracking
No
Number of Tools
1
Impact Driver
Mfr. No. DCF801
Battery Platform
12V MAX*
Number of Chargers Included
1
Motor Type
Brushless
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB112
Torque - Maximum
1,450 in-lb
Built-In Light Type
Halo Ring
Battery Manufacturing Model Number
DCB122
No Load Speed
2,850 RPM
Tool Series
12V MAX*
Battery Series_x
12V MAX*

Description

The DEWALT DCF801F2 Impact Driver is a compact, cordless tool suitable for fastening tasks in confined areas. Powered by the 12V MAX* battery platform and featuring a brushless motor, this impact driver is rated for up to 1,450 in-lbs of torque; it features a lightweight design. The kit includes two lithium-ion batteries, a charger, and a storage bag for portability.


Key Features of the DEWALT DCF801F2 Impact Driver:

  • Brushless Motor: Features brushless motor technology intended to support longer runtime and durability.

  • Compact Size: Measures only 5 inches in length (front to back), suitable for work in confined areas.

  • Batteries Included: Comes with two 2.0 Ah Li-Ion batteries (DCB122) featuring state of charge indicators.

  • Torque Output: Rated for up to 1,450 in-lbs of torque (per manufacturer specifications).

  • Speed Settings: Three selectable speed modes including Precision DriveTM mode as an available speed setting.

  • LED Work Light: Equipped with three halo ring LEDs on the nose to illuminate the work surface.

  • Quick Release Chuck: 1/4 inch hex drop-and-load chuck accepts standard bit tips for fast changes.

  • Cordless Convenience: Operates on the DEWALT XTREMETM Series 12V MAX* platform; charger included (DCB112).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.