Zoro Homepage

IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket

  • Mfr # DW22952

  • Zoro # G7632265


product price: $12.15
/ea

Key Features

Drive Size
1/2 in
Size
1-1/16 in
Overall Length
3 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW22952
Zoro #
G7632265
UPC #
885911026338
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
1-1/16 in
Overall Length
3 in
Socket Depth
Standard
Wall Thickness
1/8 in
Socket Size
1 1/16 in
Socket Length
3 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Standards
ANSI B107.1, ASME B107.24, ASME B107.3
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Output Type
6 pt
Drive Type
Impact
Socket Type
Impact
Measurement Type
SAE
Locking
No
Compatible Fastener Type
Bolts, Nuts
Bolt Clearance
25 mm
Tether Ready
No
Socket Shape
6-Point
Insulated
No
Non-Magnetic
Yes
Non-Sparking
No
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Tether Status
Not Tether Capable
Series
DEWALT
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the DEWALT - DW22952 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22952 Impact Socket is a standard depth socket designed for SAE measurements. With a size of 1-1/16 in, it's built to accommodate bolts and nuts of corresponding sizes. The socket length measures at 3 inches, providing adequate reach for various tasks. It features a 6-point output type with an overall length of 2-1/2 inches and offers bolt clearance of up to 25 mm.
Constructed from durable alloy steel, the DEWALT - DW22952 Impact Socket is designed to withstand high impact work environments. Its black oxide finish enhances its durability while also giving it a professional look. This impact-rated tool has been crafted according to ANSI B107.1, ASME B107.24, and ASME B107.3 standards which speaks volumes about its quality.
This non-magnetic impact socket comes without locking or tether ready features but compensates with other attributes such as drive type being 'impact' and wall thickness standing at 1/8 inch that make it suitable for specific applications requiring these characteristics. It fits into any drive size measuring at half an inch making it compatible with most common tools used in construction businesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.