Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMPACT READY(R) 1/2" to 3/8" Reducer

  • Mfr # DW2299

  • Zoro # G7420226


product price: $14.99
/ea

Key Features

Number of Pieces
1
Finish
Black Oxide
Overall Length
1 1/2 in
Drive Type
Impact
For Use With
All Impact Drivers, 1/4" Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2299
Zoro #
G7420226
UPC #
885911026376
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
1 1/2 in
Output Drive Size
3/8"
Input Drive Size
1/2 in

Details

Item
Socket Adapter
Number of Pieces
1
Finish
Black Oxide
Drive Type
Impact
For Use With
All Impact Drivers, 1/4" Sockets
Output Drive Type
Male Square
Impact Rated
Yes
Includes
(1) Socket Adapter
Material
Steel
SAE or Metric
SAE
Number of Points
4
Locking
Yes
Measurement Type
SAE
Output Drive Shape
Square
Insulated
No
Output Drive Gender
Male
Input Drive Gender
Female
Input Drive Shape
Square
Non-Sparking
No
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Corrosion-Resistance
Not Corrosion-Resistant

Description

Socket Adapter, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 1 1/2 in, Drive Type Impact, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.