Zoro Homepage

IMPACT READY(R) 13/16" 1/2" Drive 6pt Deep Socket

  • Mfr # DW22912

  • Zoro # G7632256


product price: $8.59
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW22912
Zoro #
G7632256
UPC #
885911025690
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
13/16 in
Overall Length
3 in
Socket Depth
Deep
Wall Thickness
1/8 in
Socket Length
3 in
Socket Size
13/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Material
Hot Forged Alloy Steel
Output Type
6 pt
Impact Rated
Yes
Category Type
Impact Socket
Drive Type
Impact
Socket Type
Impact
Measurement Type
SAE
Standards
ANSI B107.1, ASME B107.26, ASME B107.3
Locking
No
Compatible Fastener Type
Bolts, Nuts
Bolt Clearance
25 mm
Non-Magnetic
Yes
Non-Sparking
No
Tether Ready
No
Insulated
No
Socket Shape
6-Point
Series
DEWALT
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included

Description

With its high-quality alloy steel construction, the DEWALT DW22912 1/2" Drive Impact Socket is a must-have for any tool box. It features a durable black oxide finish and 6-point design. The socket has a 13/16 in. size and an overall length of 3 in., making it ideal for impact wrenches and other fastening tools. The socket fits 1/2 in. drive ratchets and extensions with six or twelve points on the end that fit into fasteners with six or twelve points on the head. It is made of alloy steel for enhanced durability and is designed to resist abrasion, corrosion, shock, and impact damage. When you want to be sure your sockets will last as long as possible, this DEWALT DW22912 1/2" Drive Impact Socket is the tool to go with.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.