This item is Discontinued.

Dewalt IMPACT READY(R) 13/16" 3/8" Drive 6pt Deep Socket DW2291

This item is Discontinued.

Dewalt

IMPACT READY(R) 13/16" 3/8" Drive 6pt Deep Socket (Discontinued)

Mfr # DW2291
Zoro # G7632326
UPC # 885911021012
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2291
Zoro #
G7632326
UPC #
885911021012
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
13/16 in
Overall Length
2 1/2 in
Socket Depth
Deep
Socket Length
2 1/2 in
Wall Thickness
1/8 in
Socket Size
13/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Socket Type
Impact
Output Type
6 pt
Standards
ANSI B107.1, ASME B107.15, ASME B107.3
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Measurement Type
SAE
Non-Sparking
No
Insulated
No
Non-Magnetic
Yes
Locking
No
Tether Ready
No
Bolt Clearance
25 mm
Compatible Fastener Type
Bolts, Nuts
Socket Shape
6-Point
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the DEWALT - DW2291 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW2291 Impact Socket is a robust tool designed for SAE measurements, specifically sized at 13/16 inches. With an overall length of 2 1/2 inches and wall thickness of 1/8 inch, this socket provides ample bolt clearance at 25 mm. The deep socket depth ensures adequate reach for various tasks while the six-point socket shape offers firm grip on fasteners.
Constructed from durable alloy steel, this impact-rated socket is built to withstand high torque applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. Despite being non-magnetic, it maintains a strong hold on bolts and nuts which are the compatible fastener types.
This impact socket adheres to ANSI B107.1, ASME B107.15, and ASME B107.3 standards making it suitable for professional use in diverse industries. It features a drive size of 3/8 inch with an output type of six points ensuring efficient power transfer during operations. However, please note that this item is not tether ready or insulated nor does it have locking capabilities or non-sparking properties.
In conclusion, the DEWALT - DW2291 Impact Socket combines strength with functionality making it a valuable addition to your toolbox whether you're working on small projects or large-scale constructions.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.