Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMPACT READY(R) 1/4" Hex Shank to 3/8" Socket Adaptor

  • Mfr # DW2542IR

  • Zoro # G7635241


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Number of Pieces
1
Finish
Black Oxide
Overall Length
2 11/20 in
Includes
(1) Socket Adapter
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2542IR
Zoro #
G7635241
UPC #
885911026383
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
2 11/20 in
Output Drive Size
3/8"
Input Drive Size
1/4 in

Details

Item
Socket Adapter
Number of Pieces
1
Finish
Black Oxide
Includes
(1) Socket Adapter
Drive Type
Impact
Impact Rated
Yes
For Use With
All Impact Drivers, 1/4" Sockets
Output Drive Type
Male Square
Material
Steel
SAE or Metric
SAE
Number of Points
4
Locking
Yes
Measurement Type
SAE
Input Drive Gender
Male
Output Drive Gender
Male
Output Drive Shape
Square
Non-Sparking
No
Input Drive Shape
Hex
Insulated
No
Includes Locking
Locking Included
Corrosion-Resistance
Not Corrosion-Resistant
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Hex Drive Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 2 11/20 in, Drive Type Impact, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.