This item is Discontinued.

Dewalt IMPACT READY(R) 3/4" 3/8" Drive 6pt Deep Socket DW2290

This item is Discontinued.

Dewalt

IMPACT READY(R) 3/4" 3/8" Drive 6pt Deep Socket (Discontinued)

Mfr # DW2290
Zoro # G7632213
UPC # 885911021005
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2290
Zoro #
G7632213
UPC #
885911021005
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
3/4 in
Overall Length
2 1/2 in
Socket Depth
Deep
Wall Thickness
1/8 in
Socket Length
2 1/2 in
Socket Size
3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Drive Type
Impact
Standards
ANSI B107.1, ASME B107.14, ASME B107.3
Impact Rated
Yes
Socket Type
Impact
Output Type
6 pt
Measurement Type
SAE
Tether Ready
No
Insulated
No
Locking
No
Bolt Clearance
25 mm
Compatible Fastener Type
Bolts, Nuts
Non-Sparking
No
Non-Magnetic
Yes
Socket Shape
6-Point
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the DEWALT - DW2290 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW2290 Impact Socket is a robust tool designed for SAE measurements. With an overall length of 2 1/2 inches and socket size of 3/4 inch, this impact socket is built to accommodate bolts and nuts with ease. The deep socket depth provides ample bolt clearance at 25 mm, ensuring adequate room for various fastener types. Its drive size measures at 3/8 inch, making it suitable for numerous applications.
Crafted from durable alloy steel, the DEWALT - DW2290 Impact Socket exhibits resilience under high-stress conditions. It features a black oxide finish that enhances its durability while maintaining its non-magnetic properties. This impact-rated tool has a wall thickness of 1/8 inch and conforms to ANSI B107.1, ASME B107.14, and ASME B107.3 standards.
This six-point impact socket offers compatibility with both bolts and nuts fasteners type due to its output type being also six points in shape which allows it to grip the sides of fasteners thereby reducing wear over time on both the tool itself as well as on the fasteners used in conjunction with it.
Please note that this item does not have tether-ready or locking capabilities nor is it insulated or non-sparking.
With these attributes combined into one compact package, the DEWALT - DW2290 Impact Socket stands ready to meet your construction needs effectively.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.