This item is Discontinued.

Dewalt IMPACT READY(R) 3/8" 1/2" Drive 6pt Deep Socket DW22842

This item is Discontinued.

Dewalt

IMPACT READY(R) 3/8" 1/2" Drive 6pt Deep Socket (Discontinued)

Mfr # DW22842
Zoro # G7765746
UPC # 885911021043
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW22842
Zoro #
G7765746
UPC #
885911021043
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
3/8 in
Overall Length
2 1/2 in
Socket Depth
Deep
Wall Thickness
1/8 in
Socket Size
3/8 in
Socket Length
2 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Socket Type
Impact
Standards
ANSI B107.1, ASME B107.18, ASME B107.3
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Output Type
6 pt
Drive Type
Impact
Category Type
Impact Socket
Measurement Type
SAE
Bolt Clearance
25 mm
Insulated
No
Locking
No
Socket Shape
6-Point
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Bolts, Nuts
Non-Magnetic
Yes
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the DEWALT - DW22842 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22842 Impact Socket is a robust tool designed for use with 3/8 inch bolts and nuts. With an overall length of 2 1/2 inches, this deep socket provides ample bolt clearance at 25mm. The socket size is also measured as 3/8 inch in SAE standards, making it suitable for various applications that require precise measurements. Its drive size is set at 1/2 inch and the output type is a six-point, ensuring compatibility with numerous fastener types.
Constructed from durable alloy steel, this impact socket boasts a black oxide finish that enhances its longevity by resisting corrosion. It features a wall thickness of 1/8 inch which contributes to its durability while maintaining non-magnetic properties. This product has been built to meet ANSI B107.1, ASME B107.18, and ASME B107.3 standards indicating its high-quality design and construction.
This DEWALT - DW22842 Impact Socket falls under the category type 'Impact Socket', meaning it's specifically designed for high torque applications when used with an impact driver or wrench due to being impact rated. However, please note that this model does not have insulated or non-sparking attributes nor tether ready or locking features.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.