This item is Discontinued.

Dewalt IMPACT READY(R) 5/8" 1/2" Drive 6pt Deep Socket DW22882

This item is Discontinued.

Dewalt

IMPACT READY(R) 5/8" 1/2" Drive 6pt Deep Socket (Discontinued)

Mfr # DW22882
Zoro # G7632344
UPC # 885911021081
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW22882
Zoro #
G7632344
UPC #
885911021081
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
5/8 in
Overall Length
2 1/2 in
Socket Depth
Deep
Socket Size
5/8 in
Wall Thickness
1/8 in
Socket Length
2 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Category Type
Impact Socket
Output Type
6 pt
Drive Type
Impact
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Socket Type
Impact
Standards
ANSI B107.1, ASME B107.26, ASME B107.3
Measurement Type
SAE
Non-Sparking
No
Non-Magnetic
Yes
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Nuts
Insulated
No
Tether Ready
No
Locking
No
Bolt Clearance
25 mm
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included

Description

Product details about the DEWALT - DW22882 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW22882 Impact Socket is a robust tool designed for use with impact drivers. It features a 5/8 inch socket size, suitable for various applications requiring this measurement. The socket depth is deep and the overall length of the tool measures at 3 inches, providing ample reach when needed. This SAE (Society of Automotive Engineers) standard-sized tool has a drive size of 1/2 inch and offers a six-point output type, making it compatible with both bolts and nuts.
Constructed from durable alloy steel, this impact socket is built to withstand high torque applications typically associated with impact tools. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. The wall thickness stands at 1/8 inch which contributes to its durability without compromising on performance.
This product adheres to ANSI B107.1, ASME B107.26, and ASME B107.3 standards indicating its quality construction and reliability in professional settings. Please note that while this item is non-magnetic, it's not insulated or tether ready nor does it feature locking capabilities or non-sparking properties.
With bolt clearance set at 25mm, the DEWALT - DW22882 Impact Socket provides adequate room for handling different types of fasteners within its category type.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.