Zoro Homepage

IMPACT READY(R) 7/16" 3/8" Drive 6pt Deep Socket

  • Mfr # DW2285

  • Zoro # G7632292


product price: $4.99
/ea

Key Features

Drive Size
3/8 in
Size
7/16 in
Overall Length
2 1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2285
Zoro #
G7632292
UPC #
885911019569
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
7/16 in
Overall Length
2 1/2 in
Socket Depth
Standard
Wall Thickness
3 mm
Socket Size
7/16 in
Socket Length
2 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Socket Type
Impact
Output Type
6 pt
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Standards
ANSI B107.1, ASME B107.3, ASME B107.9
Impact Rated
Yes
Drive Type
Impact
Measurement Type
SAE
Bolt Clearance
25 mm
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Insulated
No
Tether Ready
No
Compatible Fastener Type
Bolts, Nuts
Socket Shape
6-Point
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Series
DEWALT
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

Product details about the DEWALT - DW2285 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW2285 Impact Socket is a standard depth socket with a size of 7/16 in. It features an overall length and socket length of 2 1/2 in, providing adequate reach for various tasks. The drive size is 3/8 in, suitable for use with corresponding impact drivers. This SAE measurement type tool has a six-point output type and accommodates bolts and nuts efficiently.
Constructed from robust alloy steel, the DEWALT - DW2285 Impact Socket offers durability designed to withstand high torque applications typical of impact tools. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. Despite its sturdy build, this tool maintains a wall thickness of just 3 mm, ensuring it's lightweight enough for comfortable use.
This non-magnetic impact socket isn't tether ready or insulated but is built to meet ANSI B107.1, ASME B107.3, and ASME B107.9 standards which speaks volumes about its quality construction and performance capabilities. With bolt clearance at 25mm, it provides ample space for fastener engagement making it suitable for various general-purpose fastening tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.