This item is Discontinued.

Dewalt IMPACT READY(R) 9/16" 3/8" Drive 6pt Deep Socket DW2287

This item is Discontinued.

Dewalt

IMPACT READY(R) 9/16" 3/8" Drive 6pt Deep Socket (Discontinued)

Mfr # DW2287
Zoro # G7632301
UPC # 885911020978
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW2287
Zoro #
G7632301
UPC #
885911020978
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
9/16 in
Overall Length
2 1/2 in
Socket Depth
Standard
Socket Size
9/16 in
Wall Thickness
1/8 in
Socket Length
2 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Category Type
Impact Socket
Output Type
6 pt
Standards
ANSI B107.1, ASME B107.11, ASME B107.3
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Impact
Measurement Type
SAE
Locking
No
Compatible Fastener Type
Bolts, Nuts
Tether Ready
No
Insulated
No
Bolt Clearance
25 mm
Non-Sparking
No
Non-Magnetic
Yes
Socket Shape
6-Point
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Product details about the DEWALT - DW2287 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The DEWALT - DW2287 Impact Socket is a standard-sized tool with a 9/16 in socket size and an overall length of 2 1/2 in. It features a six-point socket shape, designed for compatibility with both bolts and nuts. The drive size measures at 3/8 in, suitable for use with impact-rated tools. This SAE measurement type socket has been built to meet ANSI B107.1, ASME B107.11, and ASME B107.3 standards.
Constructed from durable alloy steel, the DEWALT - DW2287 Impact Socket is designed to withstand high-impact applications without compromising its structural integrity or performance over time. Its black oxide finish not only enhances its aesthetic appeal but also provides additional resistance against corrosion and wear.
This non-magnetic impact socket offers a bolt clearance of 25 mm and comes with a wall thickness of 1/8 in which contributes to its robustness while maintaining adequate flexibility during operation. However, it's important to note that this product does not feature tether readiness or locking capabilities nor is it insulated or non-sparking.
In conclusion, the DEWALT - DW2287 Impact Socket serves as an effective addition to your toolbox if you require reliable sockets compatible with SAE fasteners for general construction tasks involving bolts and nuts.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.