
IMPACT READY(R) Magnetic Pivot Holder
Mfr # DWPVTHLD
Zoro # G3641267
product price: $10.89
/eaKey Features
For Use With
Impact Drivers, Drills
Number of Pieces
1
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Item
Pivoting Bit Tip Holder
Application
Fastening And General Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWPVTHLD
Zoro #
G3641267
UPC #
885911020602
Country of Origin
China
Details
Item
Pivoting Bit Tip Holder
For Use With
Impact Drivers, Drills
Number of Pieces
1
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Item
Pivoting Bit Tip Holder
Application
Fastening And General Construction
Impact Rated
Impact Rated
Application - Tools
Power
Features
Pivoting Bit Holder For Increased Access and Magnetic Screw Holder
Product Type
Bit Holder
For Tool Type
Power
Magnetized Tip
Nonmagnetic
Description
- • 20 Degree Pivot Mode allows for tight space accessibility
- • Can be used in straight or pivot mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.