This item is Discontinued.

Dewalt IMPACT READY(R) 11/16" 1/2" Drive 6pt Deep Socket DW22892

IMPACT READY(R) 11/16" 1/2" Drive 6pt Deep Socket (Discontinued)

  • Mfr # DW22892
  • Zoro # G7767356
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW22892
Zoro #
G7767356
UPC #
885911021098
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
2 1/2 in
Size
11/16"
Socket Depth
Deep

Details

SAE or Metric
SAE
Number of Points
6
Material
Heat Treated Alloy Steel
Item
Impact Socket
Output Type
6 pt.
Standards
ANSI B107.1, ASME B107.3 and B107.22
Impact Rated
No
Drive Type
Square
Finish
black oxide

Description

Impact Socket, Drive Type Square, Drive Size 1/2 in, Heat Treated Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Deep

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.