Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DW2282
Zoro #
G7632274
UPC #
885911020947
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
2 1/2 in
Size
5/16"
Socket Depth
Standard
Details
SAE or Metric
SAE
Number of Points
6
Material
Heat Treated Alloy Steel
Item
Impact Socket
Standards
ANSI B107.1, ASME B107.3 and B107.6
Impact Rated
No
Drive Type
Square
Finish
black oxide
Output Type
6 pt.
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Heat Treated Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.