Zoro Homepage

Impact Wrench, 12 V DC

  • Mfr # DCF901B

  • Zoro # G501981607


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/2 in
Max. Torque
400 ft-lb
Includes
Belt Hook, DCF901
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF901B
Zoro #
G501981607
UPC #
885911769693
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 1/4 in

Details

Voltage
12 V DC
Max. Torque
400 ft-lb
Includes
Belt Hook, DCF901
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,250
Free Speed
2,850 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard anvil style with a 1/2 in. drive size, featuring a friction (hog) ring retainer type
Power to Weight Ratio
200 ft-lb./lb.
Cordless Tool Kit Contents
(1) Bare Tool
Breakaway Torque
400 ft-lb
Case Included
No
Charger Included
No
Features
LED Light
Tool Style
Compact
Tool Weight
2 lb
Built-In Light
Yes
Housing Material
Nylon
Clutch Style
Hog Ring
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Built-In Light Type
Individual Light(s)
Torque - Maximum
400 ft-lb
Tool Series
12V MAX*
Anvil Style
Standard
Motor Type
Brushless
Speed Control
Variable
Battery Series
12V MAX*
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
No Load Speed
2,850 RPM
Battery Platform
12V MAX*
Number of Chargers Included
0

Description

The DEWALT DCF901B Cordless Impact Wrench is a compact, 12V MAX* tool suitable for fastening and loosening tasks in confined areas. This impact wrench features a brushless motor and is rated at 250 ft-lbs max tightening torque and 400 ft-lbs max breakaway torque; compatible with various automotive applications. The tool features glass-filled nylon housing; see manufacturer specifications regarding chemical compatibility to resist harsh chemicals commonly encountered on the job.


Key Features of the DEWALT DCF901B Cordless Impact Wrench:

  • Torque: Rated at 250 ft-lb maximum tightening torque and 400 ft-lb maximum breakaway torque.

  • Motor: Brushless motor design.

  • Compact Design: Overall length of 5-1/4 in. allows access to hard-to-reach areas.

  • Built-In Light: LED ring provides light to the workspace in low-light conditions.

  • Housing Material: Glass-filled nylon housing per manufacturer’s material specification.

  • Bare Tool: Supplied as tool only; battery and charger are sold separately.

  • Anvil Style & Drive Size: Standard anvil style with a 1/2 in. drive size, featuring a friction (hog) ring retainer type for secure socket changes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.