Zoro Homepage

Impact Wrench, 12 V DC

  • Mfr # DCF903B

  • Zoro # G101981694


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Max. Torque
400 ft-lb
Includes
Belt Hook, DCF903
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF903B
Zoro #
G101981694
UPC #
885911770316
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 1/4 in

Details

Voltage
12 V DC
Max. Torque
400 ft-lb
Includes
Belt Hook, DCF903
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,250
Free Speed
2,850 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
friction (hog) ring retainer style
Tool Weight
2 lb
Power to Weight Ratio
200 ft-lb./lb.
Cordless Tool Kit Contents
(1) Bare Tool
Clutch Style
Hog Ring
Tool Style
Compact
Built-In Light
Yes
Case Included
No
Handle Type
Pistol Grip
Housing Material
Nylon
Features
LED Light
Charger Included
No
Breakaway Torque
400 ft-lb
Retainer Type
Friction Ring
Tool Series
12V MAX*
Anvil Style
Standard
Number of Chargers Included
0
Motor Type
Brushless
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
No Load Speed
2,850 RPM
Speed Control
Variable
Includes Case
Case Not Included
Battery Platform
12V MAX*
Torque - Maximum
400 ft-lb
Battery Series
20V MAX*

Description

The DEWALT DCF903B Cordless Impact Wrench is a compact, 12V MAX* tool suitable for fastening and loosening applications in confined areas. Featuring a brushless motor; battery sold separately, and rated for a maximum tightening torque of 250 ft-lb and a maximum breakaway torque of 400 ft-lb, this impact wrench provides reliable performance for various automotive tasks. The unit includes an LED ring intended to enhance visibility in low-light conditions and has a glass-filled nylon housing compatible with exposure to common automotive solvents and chemicals.


Key Features of the DEWALT DCF903B Cordless Impact Wrench:

  • Torque: Rated for 250 ft-lb max tightening torque and 400 ft-lb max breakaway torque.

  • Motor: Brushless motor; battery sold separately.

  • Drive Size: Standard 3/8 in anvil with friction (hog) ring retainer style for quick socket changes.

  • Compact Design: Overall length of 5-1/4 inches allows access to confined areas.

  • LED Light: Built-in individual LED ring enhances workspace visibility during operation.

  • Chemical Resistance: Glass-filled nylon housing compatible with exposure to common automotive solvents and chemicals.

  • Cordless Platform: Compatible with DEWALT’s 12V MAX* lithium-ion battery system; tool only—battery and charger not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.