Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF891P2

  • Zoro # G705658398


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
800 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) Batteries, Charger, Contractor Bag, Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF891P2
Zoro #
G705658398
UPC #
885911736466
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Overall Length
6 15/16 in

Details

Voltage
20 V DC
Max. Torque
800 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) Batteries, Charger, Contractor Bag, Tool
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,250
Free Speed
2,000 RPM
Fastening Torque
600 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Charger Model
DCB115
Built-In Light
Yes
Explosive Environment Rated
No
Housing Material
Glass-Filled Nylon
Charger Included
Yes
Tool Style
Compact
Case Included
Yes
Lock-Off Switch
No
Power to Weight Ratio
216 ft-lb./ lb.
Wireless Tool Tracking
No
Battery Series
20V MAX*
Retainer Type
Friction Ring
Features
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control
Tool Weight
3.7 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Handle Material
Glass-Filled Nylon
Actuation
Trigger
Handle Type
Pistol Grip
Breakaway Torque
800 ft-lb
Battery Model No.
DCB205
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Includes Case
Case Included
No Load Speed
2,000 RPM
Torque - Maximum
800 ft-lb
Speed Control
Variable
Battery Manufacturing Model Number
DCB205
Throttle Type
Trigger
Anvil Style
Standard
Includes Lock-Off Switch
No Lock-Off Switch
Built-In Light Type
Individual Light(s)
Charger Manufacturing Model Number
DCB115
Motor Type
Brushless
Battery Platform
20V MAX*
Tool Series
20V MAX* XR(R)

Description

The DEWALT DCF891P2 Cordless Impact Wrench is a compact, mid-range tool intended for fastening and loosening applications. Powered by the 20V MAX* XR® battery platform, it is rated at a maximum fastening torque of 600 ft-lb and breakaway torque of 800 ft-lb. This cordless impact wrench features a brushless motor.


Key Features of the DEWALT DCF891P2 Cordless Impact Wrench:

  • Torque Output: Rated at up to 600 ft-lb fastening torque and up to 800 ft-lb breakaway torque.

  • Speed Control: Four speed settings with variable trigger.

  • Precision WrenchTM Control: Designed to assist with control during operation.

  • Batteries & Charger Included: Comes with two (2) 5.0 Ah Li-Ion batteries (DCB205), charger (DCB115), contractor bag, and case for portability.

  • Brushless Motor

  • Built-In LED Light: Integrated LED work light with three brightness settings improves visibility in low-light conditions.

  • Pistol Grip Design & Lightweight Housing: Weighs only 3.7 lb (tool only) with glass-filled nylon housing suitable for extended use in tight spaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.