Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF891Q1

  • Zoro # G206155570


original price: $341.99
12% off
new price: $299.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Features
Built for Comfortable use when Working in Tight Spaces with Compact and Lightweight Design, Helps Prevent Overtightening and Fastener Run-off with Precision Wrench Control
Includes
(1) Belt Clip, (1) Charger, (1) DCB240 4.0Ah Battery, (1) Kit Bag
Battery Capacity
(1) 4.0 Ah
Battery Model No.
Mfr. No. DCB240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF891Q1
Zoro #
G206155570
UPC #
885911826037
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Overall Length
5 in

Details

Item
Impact Wrench
Features
Built for Comfortable use when Working in Tight Spaces with Compact and Lightweight Design, Helps Prevent Overtightening and Fastener Run-off with Precision Wrench Control
Includes
(1) Belt Clip, (1) Charger, (1) DCB240 4.0Ah Battery, (1) Kit Bag
Battery Capacity
(1) 4.0 Ah
Battery Model No.
Mfr. No. DCB240
Actuation
Trigger
Voltage
20 V DC
Breakaway Torque
800 ft-lb
Tool Style
Compact
Tool Weight
4 lb
Number of Batteries Included
1
Case Included
Yes
Built-In Light
Yes
Clutch Style
Impact
Charger Included
Yes
Power Source
Cordless
Number of Speed Settings
4
Fastening Torque
600 ft-lb
Shop By
Hot Buys
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Brushless Motor
Yes
Retainer Type
Friction Ring
Handle Type
Pistol Grip
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Tool Series
20V MAX* XR(R)
Includes Battery
Battery Included
Charger Manufacturing Model Number
DCB115
Battery Manufacturing Model Number
DCB240
Speed Control
Variable
Anvil Style
Standard
Number of Chargers Included
1
Battery Type
Tabbed
Throttle Type
Trigger
Motor Type
Brushless
Battery Series
20V MAX*
Includes Case
Case Included
Battery Platform
20V MAX*
Torque - Maximum
800 ft-lb

Description

When you need the perfect balance of high performance and size to get tough jobs done, use this new 20V MAX* XR® Cordless 1/2 in. Mid-Range Impact Wrench with Hog Ring Anvil. This power tool delivers 600 ft-lbs of max fastening torque and 800 ft-lbs. of max breakaway torque for challenging projects. Designed to help prevent overtightening in forward, and run-off in reverse, the wrench integrates a Precision WrenchTM setting to help optimize user control. Utilize the updated 4-mode push button switch to easily transition speeds when needed. This Impact Wrench brings high torque and weighs less than 4 lbs. (Tool only), making it ideal for pipe flanges, grooved couplings, tilt wall braces, wheel lugs, concrete anchor setting and many other applications where high torque is needed in compact spaces.


  • • Tackle Wide Range Of Fastening Applications - With 600 ft-lbs of max fastening torque and 800 ft-lbs of max breakaway torque

  • • Choose The Output Level Based On The Job - Control is in your hands with 4 speed settings and a variable speed trigger

  • • Helps Prevent Overtightening And Fastener Run-Off - With Precision WrenchTM control

Designed for:


  • • Automotive Repair (General)

  • • (1) DCF891 Impact Wrench

Additional Features:


  • • Illuminate Dark Workspaces - Using the on-tool LED work light

  • • Built For Comfortable Use - When working in tight spaces with compact and lightweight design

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.