Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF892B

  • Zoro # G505612231


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
800 ft-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF892B
Zoro #
G505612231
UPC #
885911736442
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Overall Length
6 15/16 in

Details

Voltage
20 V DC
Max. Torque
800 ft-lb
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,250
Free Speed
2,000 RPM
Fastening Torque
600 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Power to Weight Ratio
216 ft-lb./ lb.
Housing Material
Glass-Filled Nylon
Handle Material
Glass-Filled Nylon
Features
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control
Actuation
Trigger
Explosive Environment Rated
No
Tool Weight
3.7 lb
Retainer Type
Pin Detent
Cordless Tool Kit Contents
(1) Bare Tool
Handle Type
Pistol Grip
Lock-Off Switch
No
Breakaway Torque
800 ft-lb
Charger Included
No
Tool Style
Compact
Built-In Light
Yes
Case Included
No
Wireless Tool Tracking
No
Battery Series
20V MAX*
Motor Type
Brushless
Battery Chemistry
Li-Ion
Tool Series
20V MAX* XR(R)
Torque - Maximum
800 ft-lb
Battery Platform
20V MAX*
Includes Lock-Off Switch
No Lock-Off Switch
Includes Case
Case Not Included
Number of Chargers Included
0
Throttle Type
Trigger
Built-In Light Type
Individual Light(s)
Anvil Style
Standard
No Load Speed
2,000 RPM
Speed Control
Variable

Description

When you need the perfect balance of high performance and size to get tough jobs done, use this new 20V MAX* XR® Cordless 1/2 in. Mid-Range Impact Wrench with Detent Pin Anvil. This power tool delivers 600 ft-lbs of max fastening torque and 800 ft-lbs. of max breakaway torque for challenging projects. Designed to help prevent overtightening in forward, and run-off in reverse, the wrench integrates a Precision WrenchTM setting to help optimize user control. Utilize the updated 4-mode push button switch to easily transition speeds when needed. This Impact Wrench brings high torque and weighs less than 4 lbs. (Tool only), making it ideal for pipe flanges, grooved couplings, tilt wall braces, wheel lugs, concrete anchor setting and many other applications where high torque is needed in compact spaces. Battery & Charger Sold Separately


  • • Tackle Wide Range Of Fastening Applications - With 600 ft-lbs of max fastening torque and 800 ft-lbs of max breakaway torque

  • • Choose The Output Level Based On The Job - Control is in your hands with 4 speed settings and a variable speed trigger

  • • Helps Prevent Overtightening And Fastener Run-Off - With Precision WrenchTM control

Designed for:


  • • Automotive Repair (General)

  • • (1) DCF892 Impact Wrench

Additional Features:


  • • Illuminate Dark Workspaces - Using the on-tool LED work light

  • • Built For Comfortable Use - When working in tight spaces with compact and lightweight design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.