Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 20 V DC

  • Mfr # DCF900B

  • Zoro # G106268448


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
1,400 ft-lb
Includes
Tool
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF900B
Zoro #
G106268448
UPC #
885911736299
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
8 13/16 in

Details

Voltage
20 V DC
Max. Torque
1,400 ft-lb
Includes
Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2500
Free Speed
2,200 RPM
Fastening Torque
1,030 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Built-In Light
Yes
Lock-Off Switch
No
Actuation
Trigger
Tool Weight
6.4 lb
Cordless Tool Kit Contents
(1) Bare Tool
Wireless Tool Tracking
No
Tool Style
Compact
Handle Material
Glass-Filled Nylon
Handle Type
Pistol Grip
Power to Weight Ratio
218 ft-lb./lb.
Explosive Environment Rated
No
Features
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control
Case Included
No
Breakaway Torque
1,400 ft-lb
Housing Material
Glass-Filled Nylon
Charger Included
No
Retainer Type
Friction Ring
Shop By
Hot Buys
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Torque - Maximum
1,400 ft-lb
No Load Speed
2,200 RPM
Built-In Light Type
Individual Light(s)
Speed Control
Variable
Includes Case
Case Not Included
Includes Lock-Off Switch
No Lock-Off Switch
Throttle Type
Trigger
Motor Type
Brushless
Battery Platform
20V MAX*
Anvil Style
Standard
Tool Series
20V MAX* XR(R)
Battery Series
20V MAX*

Description

The DEWALT DCF900B Cordless Impact Wrench is a high-torque, 20V DC tool suitable for fastening and loosening applications as specified by the manufacturer. Featuring a brushless motor and powered by the 20V MAX* battery platform (battery sold separately), this impact wrench is rated for a maximum fastening torque of 1,030 ft-lb and breakaway torque of 1,400 ft-lb (per manufacturer specifications). Its compact design with a pistol grip handle features a compact design with pistol grip handle intended for use in multiple work environments.


Key Features of the DEWALT DCF900B Cordless Impact Wrench:

  • Torque: Rated for up to 1,030 ft-lb fastening torque and 1,400 ft-lb breakaway torque for heavy-duty applications.

  • Motor Type: Brushless motor is engineered to support operational efficiency and extended runtime compared to brushed motors (per manufacturer information).

  • Speed Control: Four speed settings with variable trigger allow precise control over output (up to 2,200 RPM).

  • Anvil/Drive Size: Standard friction ring anvil with a 1/2 in drive size supports common sockets.

  • Precision WrenchTM Mode: supports controlled application during operation.

  • Built-In LED Light: Integrated LED light offers three brightness settings to illuminate dark workspaces as needed.

  • Batteries & Charger: Tool-only configuration; compatible with DEWALT’s Li-Ion 20V MAX* batteries (not included).

  • Housing Material: Oil-resistant glass-filled nylon housing is constructed for use in jobsite conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.