Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF900GP2

  • Zoro # G506155584


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Features
Designed to Help Prevent Overtightening and Fastener Run-Off with Precision Wrench Control, Reduce Wear and Tear on the Battery While You Work with Watteryguard - a Shock-Absorbing Battery-to-Tool Connection (Battery Sold Separately)
Includes
(1) DCB115 Charger, (1) Kit Bag, (2) DCB205G 20V MAX Oil Resistant 5.0 Batteries
Clutch Style
Impact
Actuation
Trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF900GP2
Zoro #
G506155584
UPC #
885911790574
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Overall Length
8 13/16 in

Details

Item
Impact Wrench
Features
Designed to Help Prevent Overtightening and Fastener Run-Off with Precision Wrench Control, Reduce Wear and Tear on the Battery While You Work with Watteryguard - a Shock-Absorbing Battery-to-Tool Connection (Battery Sold Separately)
Includes
(1) DCB115 Charger, (1) Kit Bag, (2) DCB205G 20V MAX Oil Resistant 5.0 Batteries
Clutch Style
Impact
Actuation
Trigger
Number of Speed Settings
4
Fastening Torque
1,030 ft-lb
Battery Model No.
Mfr. No. DCB205G
Built-In Light
Yes
Number of Batteries Included
2
Case Included
Yes
Charger Included
Yes
Voltage
20 V DC
Breakaway Torque
1,400 ft-lb
Tool Weight
6.4 lb
Battery Capacity
(2) 5.0 Ah
Charger Model
DCB115
Retainer Type
Friction Ring
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Handle Type
Pistol Grip
Anvil Style
Standard
Torque - Maximum
1,400 ft-lb
Power Source
Cordless
Built-In Light Type
Individual Light(s)
Number of Chargers Included
1
Battery Manufacturing Model Number
DCB205G
Throttle Type
Trigger
Includes Battery
Battery Included
Battery Series
20V MAX*
Battery Platform
20V MAX*
Speed Control
Variable
Battery Type
Tabbed
Includes Case
Case Included
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB115
Tool Series
20V MAX* XR(R)
Motor Type
Brushless

Description

The DEWALT DCF900GP2 is a cordless 1/2" drive impact wrench suitable for high-torque fastening and loosening applications. Powered by the 20V MAX* XR® battery platform, it is rated at a maximum fastening torque of 1,030 ft-lb and a breakaway torque of 1,400 ft-lb. This tool features a brushless motor supports operational efficiency and extended runtime compared to brushed motors, along with controls intended to support use across various applications.


Key Features of the DEWALT DCF900GP2 Impact Wrench:

  • Torque Output: Rated at a maximum fastening torque of 1,030 ft-lb and a breakaway torque of 1,400 ft-lb. Suitable for heavy-duty applications.

  • Speed Control: Four speed settings with variable trigger enable adjustment according to application requirements.

  • Precision WrenchTM Mode: is intended to assist with control during tightening (forward) or loosening (reverse) operations.

  • Batteries & Charger Included: Comes with two (2) DCB205G lithium-ion batteries; see manufacturer specifications regarding oil resistance properties, and one charger (DCB115).

  • Batteries Platform: Compatible with the DEWALT 20V MAX* system; tabbed battery type supports secure connection placement.

  • Durability Feature: BATTERYGUARDTM shock-absorbing connection is incorporated into the design as specified by the manufacturer.

  • Built-In Light: Built-in LED light provides illumination in low-light environments.

  • Cordless Convenience: No cord restrictions; includes carrying case for portability and storage.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.