Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt Impact Wrench, 20 V DC DCF900H1

Impact Wrench, 20 V DC (Discontinued)

  • Mfr # DCF900H1
  • Zoro # G407877622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF900H1
Zoro #
G407877622
UPC #
885911890328
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
8 7/16 in
Extended Anvil Length
1/2 in

Details

Voltage
20 V DC
Includes
(1) Battery, (1) Charger, (1) Kit Bag
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
2,200
Free Speed
2,300 RPM
Fastening Torque
1,030 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Series
20V MAX*
Features
Illuminate Dark Workspaces Using the On-Tool LED Work Light, Reduce Wear and Tear on the Battery While You Work with Batteryguard
Clutch Style
Hog Ring Anvil
Charger Model
Mfr. No. DCB115
Handle Type
Pistol Grip
Charger Included
Yes
Battery Model No.
Mfr. No. DCBP520
Item
Impact Wrench
Built-In Light
Yes
Breakaway Torque
1,400 ft-lb
Actuation
Trigger
Impact Rated
Impact Rated
Power to Weight Ratio
1,400 ft-lb/6.4 lb
Tool Weight
6.4 lb
Case Included
Yes
Retainer Type
Friction Ring
Includes Battery
Battery Included
Includes Case
Case Included
Battery Platform
20V MAX*
Built-In Light Type
Individual Light(s)
Charger Manufacturing Model Number
DCB115
Battery Type
Tabbed
Number of Chargers Included
1
Torque - Maximum
1,400 ft-lb
Motor Type
Brushless
Anvil Style
Standard
Battery Manufacturing Model Number
DCBP520
No Load Speed
2,300 RPM
Battery Chemistry
Li-Ion
Speed Control
Variable
Throttle Type
Trigger
Tool Series
20V MAX* XR(R)

Description

Complete the toughest jobs utilizing the power of the DEWALT 20V MAX* XR® 1/2 in. High Torque Impact Wrench. Delivering 1030 ft-lbs of max fastening torque and 1400 ft-lbs of max breakaway torque, making it ideal for large sized pipe flanges, grooved couplings, wheel lugs, concrete anchor bolt setting and many other heavy-duty impact wrench applications. PRECISION WRENCHTM mode is included to help prevent overtightening in forward, and run-off in reverse, for additional user control. Utilize the updated 4-mode push button switch to easily transition speeds when needed. This kit includes our most powerful battery in its class**, the 20V MAX* DEWALT POWERSTACKTM 5.0 Ah battery utilizing revolutionary pouch cell technology to deliver 50% more power†, 50% more work per charge†, and 2X the lifespan†. The DEWALT DCBP520 is compatible with all 20V MAX* tools and chargers.


  • • Complete a wide variety of fastening applications with 1030 ft-lbs of max fastening torque and 1400 ft-lbs of max breakaway torque

  • • Increase user control in a variety of applications with 4-mode speed settings and variable speed trigger

  • • Designed to help prevent overtightening and fastener run-off with precision wrenchTM control

Designed for:


  • • (1) DCF900 Impact wrench

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Reduce wear and tear on the battery while you work with batteryguardTM - a shock-absorbing battery-to-tool connection (battery sold separately)

  • • Illuminate dark workspaces using the on-tool led work light

  • • Loosens bolts up to 15% faster1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.