Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 20 V DC

  • Mfr # DCF900P1

  • Zoro # G106155601


original price: $380.99
18% off
new price: $311.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Max. Torque
1,400 ft-lb
Features
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control
Includes
Battery, Charger, Contractor Bag, Tool
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF900P1
Zoro #
G106155601
UPC #
885911736411
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Overall Length
8 13/16 in

Details

Item
Impact Wrench
Max. Torque
1,400 ft-lb
Features
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control
Includes
Battery, Charger, Contractor Bag, Tool
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Tool Style
Compact
Explosive Environment Rated
No
Power to Weight Ratio
218 ft-lb./lb.
Charger Included
Yes
Battery Capacity
(1) 5.0 Ah
Free Speed
2,200 RPM
Brushless Motor
Yes
Charger Model
DCB115
Lock-Off Switch
No
Number of Batteries Included
1
Drive Style
Standard
Number of Speed Settings
4
Tool Weight
6.4 lb
Breakaway Torque
1,400 ft-lb
Housing Material
Glass-Filled Nylon
Impacts per Minute
2500
Voltage
20 V DC
Built-In Light
Yes
Handle Type
Pistol Grip
Battery Model No.
DCB205
Fastening Torque
1,030 ft-lb
Case Included
Yes
Power Source
Cordless
Retainer Type
Friction Ring
Battery Series
20V MAX*
Wireless Tool Tracking
No
Handle Material
Glass-Filled Nylon
Actuation
Trigger
Throttle Type
Trigger
Anvil Style
Standard
Battery Platform
20V MAX*
Charger Manufacturing Model Number
DCB115
Torque - Maximum
1,400 ft-lb
Motor Type
Brushless
Battery Chemistry
Li-Ion
Includes Lock-Off Switch
No Lock-Off Switch
Includes Battery
Battery Included
Includes Case
Case Included
Built-In Light Type
Individual Light(s)
Number of Chargers Included
1
Battery Manufacturing Model Number
DCB205
Battery Type
Tabbed
Speed Control
Variable
No Load Speed
2,200 RPM
Tool Series
20V MAX* XR(R)

Description

The DEWALT DCF900P1 Cordless Impact Wrench is a high-torque, 20V DC tool suitable for fastening and loosening applications as specified by the manufacturer. Featuring a brushless motor and powered by the 20V MAX* battery platform, this impact wrench is rated at a maximum fastening torque of 1,030 ft-lb and a maximum breakaway torque of 1,400 ft-lb (per manufacturer specifications). Its compact design with a pistol grip handle intended to facilitate handling in multiple settings allows for efficient handling in various work environments.


Key Features of the DEWALT DCF900P1 Cordless Impact Wrench:

  • Torque Output: Rated at a maximum of 1,030 ft-lb fastening torque and 1,400 ft-lb breakaway torque (per manufacturer specifications). Suitable for use in accordance with product guidelines.

  • Speed Control: Provides variable speed control with four-mode settings; maximum speed is up to 2,200 RPM per manufacturer specification.

  • Precision WrenchTM Mode: Offers additional operational modes as described by the manufacturer.

  • Battery System: Operates on the DEWALT 20V MAX* Li-Ion battery platform; includes one 5.0 Ah battery (DCB205) and charger (DCB115).

  • Brushless Motor: Brushless motor technology per product specifications.

  • Built-In LED Light: Integrated LED light(s) with adjustable brightness feature per product specifications.

  • Cordless Kit Contents: Includes bare tool, battery, charger, contractor bag, and case for portability and storage.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.