Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF900P2

  • Zoro # G806006333


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
1,400 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) Batteries, Charger, Contractor Bag, Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF900P2
Zoro #
G806006333
UPC #
885911736428
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
8 13/16 in

Details

Voltage
20 V DC
Max. Torque
1,400 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) Batteries, Charger, Contractor Bag, Tool
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2500
Free Speed
2,200 RPM
Fastening Torque
1,030 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Battery Model No.
DCB205
Handle Material
Glass-Filled Nylon
Actuation
Trigger
Battery Series
20V MAX*
Tool Style
Compact
Features
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control
Lock-Off Switch
No
Tool Weight
6.4 lb
Wireless Tool Tracking
No
Housing Material
Glass-Filled Nylon
Power to Weight Ratio
218 ft-lb./lb.
Charger Model
DCB115
Charger Included
Yes
Handle Type
Pistol Grip
Explosive Environment Rated
No
Built-In Light
Yes
Breakaway Torque
1,400 ft-lb
Retainer Type
Friction Ring
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Case Included
Yes
Battery Platform
20V MAX*
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Includes Case
Case Included
Anvil Style
Standard
No Load Speed
2,200 RPM
Motor Type
Brushless
Battery Manufacturing Model Number
DCB205
Number of Chargers Included
1
Tool Series
20V MAX* XR(R)
Torque - Maximum
1,400 ft-lb
Speed Control
Variable
Includes Lock-Off Switch
No Lock-Off Switch
Charger Manufacturing Model Number
DCB115

Description

Complete the toughest jobs utilizing the power of the DEWALT 20V MAX* XR® 1/2 in. High Torque Impact Wrench. Delivering 1030 ft-lbs. of max fastening torque and 1400 ft-lbs. of max breakaway torque, making it ideal for large sized pipe flanges, grooved couplings, wheel lugs, concrete anchor bolt setting and many other heavy-duty impact wrench applications. The PRECISION WRENCHTM mode is included to help prevent overtightening in forward, and run-off in reverse, for additional user control. Utilize the updated 4-mode push button switch to easily transition speeds and adjust LED brightness when needed.


  • • Complete a wide variety of fastening applications with 1030 ft-lbs of max fastening torque and 1400 ft-lbs of max breakaway torque

  • • Increase user control in a variety of applications with 4-mode speed settings and variable speed trigger

  • • Designed to help prevent overtightening and fastener run-off with precision wrenchTM control

Designed for:


  • • (1) DCF900 Impact wrench

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Reduce wear and tear on the battery while you work with batteryguardTM - a shock-absorbing battery-to-tool connection (battery sold separately)

  • • Illuminate dark workspaces using the on-tool led work light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.