Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF911B

  • Zoro # G402590861


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
400 ft-lb
Includes
Belt Hook
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF911B
Zoro #
G402590861
UPC #
885911769501
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 3/16 in

Details

Voltage
20 V DC
Max. Torque
400 ft-lb
Includes
Belt Hook
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,250
Free Speed
2,850 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Number of Speed Settings
1
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Housing Material
Glass-Filled Nylon
Tool Weight
2.2 lb
Breakaway Torque
400 ft-lb
Built-In Light
Yes
Handle Type
Pistol Grip
Actuation
Trigger
Case Included
No
Features
250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger
Wireless Tool Tracking
No
Retainer Type
Friction Ring
Power to Weight Ratio
182 ft-lb/lb
Battery Series
20V MAX*
Shop By
New Products
Throttle Type
Trigger
Includes Case
Case Not Included
Anvil Style
Standard
Number of Chargers Included
0
Battery Platform
20V MAX*
Tool Series
20V MAX*
Speed Control
Variable
Torque - Maximum
400 ft-lb
Battery Chemistry
Li-Ion
No Load Speed
2,850 RPM
Built-In Light Type
Individual Light(s)
Motor Type
Brushless

Description

This 20V MAX* 1/2 in. Cordless Impact Wrench with Hog Ring Anvil was built for quick loosening and tightening of bolts, lug nuts, and other fasteners. The Impact Wrench delivers 250 ft-lbs of fastening torque and 400 ft-lbs of breakaway torque in a lightweight body suited for a range of applications in confined, difficult-to-access workspaces. Use the integrated LED in low-light spots for enhanced visibility as you work. Battery & Charger Sold Separately


  • • Strong Performance - Up to 250 ft-lbs of max tightening torque and 400 ft-lbs of max breakaway torque

  • • Access Hard-To-Reach Workspaces - With its compact size

  • • Quickly Change Sockets - Hog ring anvil for rapid, secure socket changes

Designed for:


  • • Automotive Maintenance / Repair

  • • (1) DCF911 Impact Wrench

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts.

Additional Features:


  • • Brighten Dark Work Areas - With on-board LED ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.