Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF911P2

  • Zoro # G103457241


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
400 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF911P2
Zoro #
G103457241
UPC #
885911769518
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 3/16 in

Details

Voltage
20 V DC
Max. Torque
400 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,250
Free Speed
2,850 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Number of Speed Settings
1
Features
250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger
Case Included
Yes
Tool Weight
2.2 lb
Battery Series
20V MAX*
Charger Included
Yes
Actuation
Trigger
Housing Material
Glass-Filled Nylon
Wireless Tool Tracking
No
Charger Model
Mfr. No. DCB115
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Charger, (1) Contractor Bag, (1) Bare Tool, (2) Batteries
Power to Weight Ratio
182 ft-lb/lb
Retainer Type
Friction Ring
Handle Type
Pistol Grip
Breakaway Torque
400 ft-lb
Battery Model No.
Mfr. No. DCB205
Shop By
New Products
Tool Series
20V MAX*
Includes Case
Case Included
No Load Speed
2,850 RPM
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Battery Platform
20V MAX*
Throttle Type
Trigger
Charger Manufacturing Model Number
DCB115
Anvil Style
Standard
Motor Type
Brushless
Number of Chargers Included
1
Battery Manufacturing Model Number
DCB205
Torque - Maximum
400 ft-lb
Speed Control
Variable

Description

Tighten and loosen lug nuts, bolts, and other fasteners with this 20V MAX* 1/2 in. Cordless Impact Wrench with Hog Ring Anvil Kit. The high-performance Impact Wrench combines 250 ft-lbs of max fastening torque with 400 ft-lbs of max breakaway torque in a compact size for a range of applications in tight, hard-to-reach spaces. The on-board LED was designed for improved visibility in dimly lit work areas.


  • • Strong Performance - Up to 250 ft-lbs of max tightening torque and 400 ft-lbs of max breakaway torque

  • • Access hard-to-reach workspaces with its compact size

  • • Quickly Change Sockets - Hog ring anvil for rapid, secure socket changes

Designed for:


  • • Automotive Maintenance / Repair

  • • (1) DCF911 Impact Wrench

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts.

Additional Features:


  • • Brighten dark work areas with on-board LED ring

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.