Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF913B

  • Zoro # G302590824


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Max. Torque
400 ft-lb
Includes
Belt Hook
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF913B
Zoro #
G302590824
UPC #
885911769525
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 3/16 in

Details

Voltage
20 V DC
Max. Torque
400 ft-lb
Includes
Belt Hook
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,250
Free Speed
2,850 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Number of Speed Settings
1
Retainer Type
Friction Ring
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Features
250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger
Power to Weight Ratio
182 ft-lb/lb
Battery Series
20V MAX*
Handle Type
Pistol Grip
Built-In Light
Yes
Case Included
No
Tool Weight
2.2 lb
Wireless Tool Tracking
No
Housing Material
Glass-Filled Nylon
Actuation
Trigger
Breakaway Torque
400 ft-lb
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Includes Case
Case Not Included
Anvil Style
Standard
Tool Series
20V MAX*
Throttle Type
Trigger
Battery Platform
20V MAX*
Number of Chargers Included
0
Speed Control
Variable
Motor Type
Brushless
Torque - Maximum
400 ft-lb
No Load Speed
2,850 RPM

Description

The versatile 20V MAX* 3/8 in. Cordless Impact Wrench with Hog Ring Anvil was engineered to handle multiple applications. Fasten or loosen bolts and lug nuts with up to 250 ft-lbs of max tightening torque and 400 ft-lbs of max breakaway torque. Its compact size was designed for maneuvering in tight spots. Illuminate low-light work areas with the built-in LED ring for visibility in dimly lit workspaces. Battery & Charger Sold Separately


  • • Strong Performance - Up to 250 ft-lbs of max tightening torque and 400 ft-lbs of max breakaway torque

  • • Access Hard-To-Reach Workspaces - With its compact size

  • • Quickly Change Sockets - Hog ring anvil for rapid, secure socket changes

Designed for:


  • • Automotive Maintenance / Repair

  • • (1) DCF913 Impact Wrench

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts.

Additional Features:


  • • Brighten Dark Work Areas - With on-board LED ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.