Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF913P2

  • Zoro # G903090785


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Max. Torque
400 ft-lb
Includes
(2) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF913P2
Zoro #
G903090785
UPC #
885911769532
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 3/16 in

Details

Voltage
20 V DC
Max. Torque
400 ft-lb
Includes
(2) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,250
Free Speed
2,850 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Hog ring anvil
Number of Speed Settings
1
Actuation
Trigger
Battery Series
20V MAX*
Handle Type
Pistol Grip
Case Included
Yes
Charger Included
Yes
Cordless Tool Kit Contents
(1) Charger, (1) Contractor Bag, (1) Bare Tool, (2) Batteries
Charger Model
Mfr. No. DCB115
Built-In Light
Yes
Tool Weight
2.2 lb
Breakaway Torque
400 ft-lb
Wireless Tool Tracking
No
Housing Material
Glass-Filled Nylon
Retainer Type
Friction Ring
Battery Model No.
Mfr. No. DCB205
Features
250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger
Power to Weight Ratio
182 ft-lb/lb
Shop By
New Products
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Number of Chargers Included
1
Tool Series
20V MAX*
Throttle Type
Trigger
Battery Platform
20V MAX*
Battery Manufacturing Model Number
DCB205
Anvil Style
Standard
No Load Speed
2,850 RPM
Torque - Maximum
400 ft-lb
Speed Control
Variable
Includes Case
Case Included
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB115

Description

The DEWALT DCF913P2 Cordless Impact Wrench is a compact cordless impact wrench suitable for fastening and loosening tasks requiring maneuverability. Operating on the 20V MAX* battery platform, this impact wrench is rated at up to 250 ft-lbs of tightening torque and 400 ft-lbs of breakaway torque; its compact size allows use in confined or low-light areas.


Key Features of the DEWALT DCF913P2 Cordless Impact Wrench:

  • Torque Output: Rated at up to 250 ft-lb fastening torque and 400 ft-lb breakaway torque for demanding jobs.

  • Battery System: Includes two 5.0 Ah Li-Ion batteries (DCB205) compatible with the DEWALT 20V MAX* series.

  • Motor Type: Brushless motor design.

  • Drive Size & Retainer: Features a standard 3/8 in drive with friction ring (hog ring anvil) for quick socket changes.

  • Maneuverability: Compact build at just over five inches long; weighs only 2.2 lb for use in confined areas.

  • Lighting: Built-in LED light enhances visibility when working in low-light conditions.

  • Cordless Kit Contents: Comes complete with charger (DCB115), contractor bag, belt hook, bare tool, and two batteries.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.