Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF921B

  • Zoro # G402668034


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
450 ft-lb
Includes
Belt Hook
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF921B
Zoro #
G402668034
UPC #
885911699983
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 in

Details

Voltage
20 V DC
Max. Torque
450 ft-lb
Includes
Belt Hook
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,550
Free Speed
2,500 RPM
Fastening Torque
300 ft-lb
Brushless Motor
Yes
Number of Speed Settings
4
Built-In Light
Yes
Charger Included
No
Housing Material
Glass-Filled Nylon
Power to Weight Ratio
182 ft-lb/lb
Battery Series
20V MAX*
Cordless Tool Kit Contents
(1) Bare Tool
Wireless Tool Tracking
No
Features
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
Handle Type
Pistol Grip
Actuation
Trigger
Tool Weight
2.47 lb
Retainer Type
Friction Ring
Breakaway Torque
450 ft-lb
Case Included
No
Shop By
New Products
Includes Case
Case Not Included
Battery Platform
20V MAX*
Torque - Maximum
450 ft-lb
Speed Control
Variable
Battery Chemistry
Li-Ion
Anvil Style
Standard
Built-In Light Type
Individual Light(s)
No Load Speed
2,500 RPM
Motor Type
Brushless
Number of Chargers Included
0
Tool Series
20V MAX* ATOMIC(TM)
Throttle Type
Trigger

Description

The ATOMICTM 20V MAX* 1/2 in. Cordless Impact Wrench was designed easily to handle various fastening projects. Get up to 300 ft-lbs of max fastening torque and 450 ft-lbs of max breakaway torque with this compact power tool that offers easy maneuverability without sacrificing power. Choose between 4 speed settings including Precision WrenchTM control feature and Timber ScrewTM mode to allow for reliable high-level performance, operability, and versatility. Dark work areas are no problem with this Cordless Impact Wrench, which comes with an LED work light for visibility in dimly lit spaces. Battery & Charger Sold Separately


  • • Strong Performance - Up to 300 ft-lbs of max fastening torque and 450 ft-lbs of max breakaway torque

  • • Enhanced User Control - In a variety of applications with 4 speed settings

  • • Helps Prevent Overtightening - And fastener run-off with Precision WrenchTM control

Designed for:


  • • Grooved (VictaulicTM) Couplings

  • • (1) DCF921 impact Wrench

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts.

Additional Features:


  • • Brighten Dark Workspaces - With onboard LED and brightness control

  • • Quickly Change Sockets - Hog ring anvil for rapid, secure socket changes

  • • Optimized Speed In Wood - With Timber ScrewTM Mode

  • • Built For Long Life - Glass-Filled Nylon Housing provides resistance from damage caused by some oils and solvents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.