Shop DEWALT

Impact Wrench, 20 V DC

  • Mfr # DCF921B/DCBP034C
  • Zoro # G023367033

original price:  $620.99 , new price: $416.99 , 32 percent off
new price: 
$
416.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
1/2 in
Battery Series
20V MAX*
7 Combo Manufacturing Model Number
DCBP034
Battery Capacity
1.7 Ah
Includes Battery
Battery Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF921B/DCBP034C
Zoro #
G023367033
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 in
Wire Rope Length
5 in
Length
5 in
Fits Chest Size
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode

Details

Battery Series
20V MAX*
7 Combo Manufacturing Model Number
DCBP034
Battery Capacity
1.7 Ah
Includes Battery
Battery Included
Retainer Type
Friction Ring
Throttle Type
Trigger
Breakaway Torque
450 ft-lb
Number of Chargers Included
1
Item
Impact Wrench Set
Speed Control
Variable
Handle Type
Pistol Grip
Includes Case
Case Not Included
Motor Type
Brushless
No Load Speed
2,500 RPM
Voltage
20 V
Features
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
Battery Chemistry
Li-Ion
Impact Rated
Impact Rated
Charger Manufacturing Model Number
DCB112
Drive Type
Standard
Fastening Torque
300 ft-lb
Includes
Battery, Charger
Built-In Light Type
Individual Light(s)
Number of Speed Settings
4
Handle Material
Glass-Filled Nylon
Tool Style
Compact
Safety Features
Dust Collection/Vacuum System
Battery Manufacturing Model Number
DCBP034
Housing Material
Glass-Filled Nylon
Battery Platform
20V MAX*
Anvil Style
Standard
Tool Series
20V MAX*
Number of Batteries Included
1
Tool Weight
2.47 lb
Power Source
Cordless
Torque - Maximum
450 ft-lb
7 Combo Product Type
Impact Wrench, Battery
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Set, Drive Size 1/2 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity 1.7 Ah, Tool Weight 2.47 lb, Features 300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode, Includes Battery, Charger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.