Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF921P2

  • Zoro # G903457250


product price: $469.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
450 ft-lb
Includes
(2) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF921P2
Zoro #
G903457250
UPC #
885911700139
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 in

Details

Voltage
20 V DC
Max. Torque
450 ft-lb
Includes
(2) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,550
Free Speed
2,500 RPM
Fastening Torque
300 ft-lb
Brushless Motor
Yes
Drive Style
Hog ring anvil
Number of Speed Settings
4
Case Included
Yes
Retainer Type
Friction Ring
Tool Weight
2.47 lb
Actuation
Trigger
Handle Type
Pistol Grip
Charger Model
Mfr. No. DCB115
Cordless Tool Kit Contents
(1) Charger, (1) Contractor Bag, (1) Bare Tool, (2) Batteries
Power to Weight Ratio
182 ft-lb/lb
Breakaway Torque
450 ft-lb
Charger Included
Yes
Built-In Light
Yes
Housing Material
Glass-Filled Nylon
Battery Model No.
Mfr. No. DCB205
Wireless Tool Tracking
No
Battery Series
20V MAX*
Features
300 ft-lb Tightening Torque, 4 Speed Control, 450 ft-lb Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Precision Wrench(TM) Mode And Timber Screw Control Mode
Shop By
New Products
Motor Type
Brushless
Speed Control
Variable
Number of Chargers Included
1
Throttle Type
Trigger
Anvil Style
Standard
Built-In Light Type
Individual Light(s)
Includes Case
Case Included
Battery Platform
20V MAX*
Tool Series
20V MAX* ATOMIC(TM)
Battery Manufacturing Model Number
DCB205
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
DCB115
Torque - Maximum
450 ft-lb
No Load Speed
2,500 RPM

Description

Certainly! Here's the revised product description with the problematic phrases replaced by their respective, approved alternatives and adjusted for grammatical consistency:
---

The DEWALT DCF921P2 Cordless Impact Wrench is a compact, 20V MAX* tool suitable for fastening and loosening applications. Featuring a brushless motor as specified by the manufacturer and four speed settings, this impact wrench provides a maximum fastening torque of 300 ft-lb and a breakaway torque of 450 ft-lb (as specified by the manufacturer). Its cordless design enables use in confined areas, while the built-in LED work light provides illumination in low-light conditions.


Key Features of the DEWALT DCF921P2 Cordless Impact Wrench:

  • Torque: Provides a maximum fastening torque of 300 ft-lb and a breakaway torque of 450 ft-lb (manufacturer specification).

  • Speed Control: Four selectable speed settings, including Precision WrenchTM mode offers additional control during operation.

  • Motor Type: Brushless motor as specified by the manufacturer.

  • Batteries & Charger Included: Comes with (2) 5.0 Ah Li-Ion batteries (DCB205), charger (DCB115), contractor bag, and belt hook.

  • Anvil Style & Retainer Type: Standard anvil with friction ring enables rapid socket changes.

  • Housing Material: Glass-filled nylon housing as specified by the manufacturer.

  • Lighting: Onboard individual LED work light with brightness control aids operation in low-light conditions.

---
Let me know if you'd like any further adjustments!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.