Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 20 V DC

  • Mfr # DCF961B

  • Zoro # G510516746


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
1,750 ft-lb
Includes
1/2 in High-Torque Impact Wrench
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF961B
Zoro #
G510516746
UPC #
885911700146
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
8 7/16 in
Extended Anvil Length
1/2 in

Details

Voltage
20 V DC
Max. Torque
1,750 ft-lb
Includes
1/2 in High-Torque Impact Wrench
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
1,890
Free Speed
1,200 RPM
Fastening Torque
1,200 ft-lb
Brushless Motor
Yes
Number of Speed Settings
3
Cordless Tool Kit Contents
(1) Bare Tool
Actuation
Trigger
Tool Weight
7.65 lb
Built-In Light
Yes
Clutch Style
Impact
Lock-Off Switch
Yes
Breakaway Torque
1,750 ft-lb
Handle Type
Pistol Grip
Features
PRECISION WRENCH(TM) Mode is Included to Help Prevent Overtightening in Forward, and Run-Off in Reverse, for User Control, as Well as a 4-Mode Push Button Switch to Easily Change Speeds for Different Applications.
Tool Style
Compact
Housing Material
Plastic
Retainer Type
Friction Ring
Wireless Tool Tracking
No
Impact Rated
Impact Rated
Case Included
No
Charger Included
No
Battery Series
20V MAX*
Handle Material
Plastic
Throttle Type
Trigger
Number of Chargers Included
0
Includes Lock-Off Switch
Lock-Off Switch Included
Tool Series
20V MAX* XR(R)
Anvil Style
Standard
Battery Platform
20V MAX*
Motor Type
Brushless
Torque - Maximum
1,750 ft-lb
Built-In Light Type
Individual Light(s)
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
No Load Speed
1,200 RPM
Speed Control
Variable

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 1,750 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 7.65 lb, Clutch Style Impact, Features PRECISION WRENCH(TM) Mode is Included to Help Prevent Overtightening in Forward, and Run-Off in Reverse, for User Control, as Well as a 4-Mode Push Button Switch to Easily Change Speeds for Different Applications., Includes 1/2 in High-Torque Impact Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.