Zoro Homepage

Impact Wrench, 20 V DC

  • Mfr # DCF964B

  • Zoro # G316042340


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/4 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,420 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF964B
Zoro #
G316042340
UPC #
0885911818476
Country of Origin
China

Dimensions

Drive Size
3/4 in
Overall Length
8 7/16 in

Details

Voltage
20 V DC
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,420 ft-lb
Number of Speed Settings
3
Features
Battery Sold Separately, Complete Tough Jobs Utilizing the Power of the 20V MAX* XR(R) 3/4 in High Torque Impact Wrench, Making it Ideal for Heavy-Duty Applications, Other Features Such as Precision Wrench(TM) Mode, Our Highest Rated Torque 3/4 in Impact Wrench Delivers upto 102% More Torque, This Tool Features a Glass-Filled Nylon Housing to Help Protect Against Oils and Harmful Solvents, Which Helps Prevent Overtightening and Fastener Run-Off, as Well as a 4-Mode Push Button Switch to Easily Change Speeds and Led Brightness are Included to Help Maximize Efficiency and Productivity on the Jobsite
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Includes
DCF964 XR 3/4 in Impact Wrench
Breakaway Torque
1,900 ft-lb
Retainer Type
Friction Ring
Tool Weight
8.1 lb
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Includes Lock-Off Switch
Lock-Off Switch Included
Speed Control
Variable
Battery Chemistry
Li-Ion
No Load Speed
1,200 RPM
Number of Chargers Included
0
Built-In Light Type
Individual Light(s)
Torque - Maximum
1,900 ft-lb
Anvil Style
Standard
Tool Series
20V MAX* XR(R)
Throttle Type
Trigger
Battery Series
20V MAX* XR(R)
Battery Platform
20V MAX*
Motor Type
Brushless

Description

DEWALT 20V MAX XR Brushless Cordless 3/4 In. High Torque Impact Wrench with Hog Ring Anvil (Tool Only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.