Shop DEWALT

Impact Wrench, 20 V DC, Hex

  • Mfr # DCF921B/DW22812
  • Zoro # G215854914

product price: 
$
402.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Includes
(8) Sockets, Belt Clip, 2 1/4 in Adapter
Number of Batteries Included
0
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF921B/DW22812
Zoro #
G215854914
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
5 in
Wire Rope Length
5 in
Length
5 in
Fits Chest Size
Designed Easily to Handle Various Fastening Projects

Details

Voltage
20 V DC
Includes
(8) Sockets, Belt Clip, 2 1/4 in Adapter
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
300 ft-lb
Number of Speed Settings
4
Handle Type
Pistol Grip
Drive Type
Standard
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Features
Designed Easily to Handle Various Fastening Projects
Retainer Type
Friction Ring
Tool Weight
2.47 lb
Breakaway Torque
450 ft-lb
Clutch Style
Keyless
Built-In Light Type
Individual Light(s)
Includes Case
Case Not Included
Tool Style
Compact
7 Combo Manufacturing Model Number
DW22812
Housing Material
Glass-Filled Nylon
Tool Series
20V MAX* ATOMIC(TM)
Drive Shape
Hex
Battery Series
20V MAX*
Handle Material
Plastic
Battery Chemistry
Li-Ion
Anvil Style
Standard
7 Combo Product Type
Socket Set
Motor Type
Brushless
Includes Lock-Off Switch
Lock-Off Switch Included
Speed Control
Variable
Safety Features
Dust Collection/Vacuum System
Number of Chargers Included
0
Battery Platform
20V MAX*
No Load Speed
2,500 RPM
Throttle Type
Trigger
Torque - Maximum
450 ft-lb
Includes Battery
Tool Only
Item
Impact Wrench Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 2.47 lb, Clutch Style Keyless, Features Designed Easily to Handle Various Fastening Projects, Includes (8) Sockets, Belt Clip, 2 1/4 in Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.