Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 20 V DC, Hex

  • Mfr # DCF923P2/DW22838

  • Zoro # G615854774


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Includes
(2) DCB205 Kit Bag, (8) Sockets, DCB115, DCF923 Impact Wrench, DCF923P2 Belt Clip, DW22838 2 1/4 in Adapter
Battery Capacity
5.0 AH
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF923P2/DW22838
Zoro #
G615854774
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
4 15/16 in

Details

Voltage
20 V DC
Includes
(2) DCB205 Kit Bag, (8) Sockets, DCB115, DCF923 Impact Wrench, DCF923P2 Belt Clip, DW22838 2 1/4 in Adapter
Battery Capacity
5.0 AH
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
300 ft-lb
Number of Speed Settings
4
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Breakaway Torque
450 ft-lb
Tool Weight
2.4 lb
Drive Type
Standard
Clutch Style
Keyless
Features
And Versatility, Choose Between 4 Speed Settings Including Precision Wrench(TM) Control Feature and Timber Screw(TM) Mode to Allow for Reliable High Level Performance, Cordless Impact Wrench Was Designed Easily to Handle Various Fastening Projects, Dark Work Areas are No Problem with this Cordless Impact Wrench, Get upto 300 ft-lb of MAX Fastening Torque and 450 ft-lb of MAX Breakaway Torque with this Compact Power Tool that Offers Easy Maneuverability Without Sacrificing Power, Operability, The Atomic(TM) 20V MAX* 3/8 in, Which Comes with an LED Work Light for Visibility in Dimly Lit Spaces
Wireless Tool Tracking
No
Battery Manufacturing Model Number
DCB201, DCB203, DCB203G, DCB204, DCB204BT, DCB205, DCB205BT, DCB205G, DCB206, DCB208, DCB210, DCB230, DCB240DCBP034, DCB606, DCB609, DCB609G, DCB612, DCB615, DCBP520
No Load Speed
1,200 RPM
Charger Manufacturing Model Number
DCB094; DCB102; DCB103; DCB104; DCB107; DCB1102; DCB1104; DCB1106; DCB1112; DCB112; DCB113; DCB115; DCB118; DCB132
Battery Platform
20V MAX*
Tool Series
20V MAX* ATOMIC(TM)
Number of Chargers Included
1
Includes Case
Case Included
Handle Material
Plastic
Speed Control
Variable
Battery Chemistry
Li-Ion
Motor Type
Brushless
Tool Style
Compact
7 Combo Manufacturing Model Number
DW22838
Built-In Light Type
Individual Light(s)
7 Combo Product Type
10pc Socket Set
Throttle Type
Trigger
Torque - Maximum
5,400 ft-lb
Housing Material
Plastic
Anvil Style
Standard
Drive Shape
Hex
Safety Features
Dust Collection/Vacuum System
Battery Series
20V MAX* XR(R)
Includes Lock-Off Switch
Lock-Off Switch Included

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 2.2 lb, Clutch Style Keyless, Features Designed Easily to Handle Various Fastening Projects, Includes (8) Sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.