Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Boot, 7.8125 in L

  • Mfr # PB900B

  • Zoro # G514338320


product price: $35.59
/ea

Key Features

For Use With
DCF900 Impact Wrench
Number of Pieces
1
Drive Size
1/2 in
Compatible Manufacturer Model Number
DCF899, DCF900
Overall Length
7 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB900B
Zoro #
G514338320
UPC #
885911905213
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
7 13/16 in

Details

Item
Impact Wrench Boot
For Use With
DCF900 Impact Wrench
Number of Pieces
1
Compatible Manufacturer Model Number
DCF899, DCF900
Features
Custom Molded Design Ensures Proper Fit and Prevents Slippage, Flexible Design Allows for Easy Install and Removal, Rubber Material Helps Protect Tool and Work Surfaces
Compatible Product Type
Impact Wrench
Product Type
Tool Boot

Description

Protective Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.