Zoro Homepage

Impact Wrench, Cordless, Compact, 12VDC

  • Mfr # DCF902F2 / DCB126

  • Zoro # G2779862


product price: $337.98
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Battery Capacity
(1) 5.0 Ah, (2) 2.0 Ah
Number of Tools
1
Series
XTREME
Battery Included
Mfr. No. DCB122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF902F2 / DCB126
Zoro #
G2779862
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
5 1/8 in
Head Height
7 1/4 in
Head Length
7 1/4 in

Details

Voltage
12 V DC
Battery Capacity
(1) 5.0 Ah, (2) 2.0 Ah
Number of Tools
1
Includes
Belt Clip
Series
XTREME
Battery Included
Mfr. No. DCB122
Max. Torque
200 ft-lb
Battery Series
12V MAX*
Clutch Style
Keyless
Power Source
Cordless
Charger Included
Yes
Battery Model No.
Mfr. No. DCB126, (2) Mfr. No. DCB122
Features
(3) LED Lights, 17% Shorter, 3 Mode Settings, 30% More Torque, Lightweight Design, Precision Wrench Control Feature
Tool Weight
1.7 lb
Number of Batteries Included
3
Handle Type
Pistol Grip
Charger
Mfr. No. DCB112
Item
Impact Wrench
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Housing Material
Plastic
Breakaway Torque
200 ft-lb
Wireless Tool Tracking
No
Free Speed
2,850 RPM
Actuation
Trigger
Tool Style
Compact
Fastening Torque
125 ft-lb
Built-In Light
Yes
Case Included
Yes
Impacts per Minute
3,600
Impact Rated
Impact Rated
Number of Speed Settings
1
Brushless Motor
Yes
Power to Weight Ratio
115.6 ft-lb/lb
Retainer Type
Friction Ring
Handle Material
Plastic
Charger Model
Mfr. No. DCB112
Drive Style
Standard
Reaction Bar
No
No Load Speed
2,850 RPM
Number of Chargers Included
1
Torque - Maximum
200 ft-lb
Anvil Style
Standard
Motor Type
Brushless
Battery Manufacturing Model Number
(1) DCB126, (2) DCB122
Includes Battery
Battery Included
Includes Reaction Bar
No Reaction Bar
Includes Case
Case Included
Charger Manufacturing Model Number
DCB112
Drive Shape
Square
Throttle Type
Trigger

Description

Impact Wrench, Drive Size 3/8 in, Max. Torque 200 ft-lb, Voltage 12 V DC, Series XTREME, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, (2) 2.0 Ah, Tool Weight 1.7 lb, Clutch Style Keyless, Battery Included Mfr. No. DCB122, Features (3) LED Lights, 17 Percent Shorter, 3 Mode Settings, 30 Percent More Torque, Lightweight Design, Precision Wrench Control Feature, Includes Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.