Impact Wrench, 20 V DC

  • Mfr # DCF891GP2

  • Zoro # G706155612


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Features
Built for Comfortable use when Working in Tight Spaces with Compact and Lightweight Design, Helps Prevent Overtightening and Fastener Run-off with Precision Wrench Control
Includes
Belt Clip, Charger, DCF891 Impact wrench, Kit Bag, (2) DCB205G Oil resistant 5.0Ah batteries
Built-In Light
Yes
Actuation
Trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCF891GP2
Zoro #
G706155612
UPC #
885911790550
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Overall Length
5 in

Details

Item
Impact Wrench
Features
Built for Comfortable use when Working in Tight Spaces with Compact and Lightweight Design, Helps Prevent Overtightening and Fastener Run-off with Precision Wrench Control
Includes
Belt Clip, Charger, DCF891 Impact wrench, Kit Bag, (2) DCB205G Oil resistant 5.0Ah batteries
Built-In Light
Yes
Actuation
Trigger
Battery Model No.
Mfr. No. DCB240
Breakaway Torque
800 ft-lb
Case Included
Yes
Number of Batteries Included
2
Fastening Torque
600 ft-lb
Battery Capacity
(2) 5.0 Ah
Clutch Style
Impact
Power Source
Cordless
Number of Speed Settings
4
Voltage
20 V DC
Tool Style
Compact
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Brushless Motor
Yes
Retainer Type
Friction Ring
Handle Type
Pistol Grip
Throttle Type
Trigger
Tool Series
20V MAX* XR(R)
Battery Type
Tabbed
Charger Manufacturing Model Number
DCB115
Speed Control
Variable
Battery Manufacturing Model Number
DCB240
Battery Platform
20V MAX*
Battery Series
20V MAX*
Motor Type
Brushless
Includes Case
Case Included
Torque - Maximum
800 ft-lb
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Built-In Light Type
Individual Light(s)
Anvil Style
Standard
Number of Chargers Included
1

Description

The DEWALT DCF891GP2 is a cordless 1/2 in. impact wrench suitable for high-torque fastening and loosening applications. Powered by the 20V MAX* XR® battery platform, this tool is rated for up to 600 ft-lb fastening torque and 800 ft-lb breakaway torque; compact design supports use in space-constrained environments. The brushless motor design supports efficiency; lightweight construction facilitates handling in confined areas.


Key Features of the DEWALT DCF891GP2 Impact Wrench:

  • Torque: Rated for up to 600 ft-lb fastening torque and 800 ft-lb breakaway torque.

  • Motor Type: Brushless motor is engineered to support efficient operation.

  • Speed Control: Four speed settings with variable trigger allow users to match output to specific tasks.

  • Precision WrenchTM Control: Provides selectable modes intended to assist with tightening or loosening fasteners.

  • Batteries & Charger Included: Comes with two oil-resistant 5.0Ah Li-Ion batteries (DCB205G) and charger (DCB115).

  • Cordless Design: Operates on the DEWALT 20V MAX* battery platform for portability without cords.

  • Built-In LED Light: Aids visibility in low-light conditions during work.

  • Kit Contents: Includes bare tool, belt clip, kit bag, two batteries, charger, and case for transport/storage.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.