Shop DEWALT
See all product information
Create Account
Impact Wrench
- Mfr # DCF923P1
- Zoro # G523785382
product price:Â
$
397.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
20V MAX*
Number of Batteries Included
1
Voltage
20 V
7 Combo Product Type
Impact Driver
Number of Chargers Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCF923P1
- Zoro #
- G523785382
- UPC #
- 0198706074309
- Country of Origin
- Mexico
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 5 in
Details
- Item
- Impact Wrench
- Battery Platform
- 20V MAX*
- Number of Batteries Included
- 1
- Voltage
- 20 V
- 7 Combo Product Type
- Impact Driver
- Number of Chargers Included
- 1
- Torque - Maximum
- 450 ft-lb
- Handle Type
- Pistol Grip
- Breakaway Torque
- 450 ft-lb
- Motor Type
- Brushless
- Anvil Style
- Standard
- Drive Type
- Standard
- Battery Chemistry
- Li-Ion
- Battery Capacity
- 5.0 AH
- Fastening Torque
- 300 ft-lb
- Tool Series
- 20V MAX*
- Battery Series
- 20V MAX*
- Retainer Type
- Friction Ring
- No Load Speed
- 2,500 RPM
- Safety Features
- Dust Collection/Vacuum System
Description
Impact Wrench, Drive Size 3/8 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity 5.0 AH
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.