Zoro Homepage

Impact Wrench Kit, 20 V DC

  • Mfr # DCF892B/DCB205C

  • Zoro # G612924319


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
800 ft-lb
Includes
(1) DCB1104, (1) DCB205, Impact Wrench
Battery Capacity
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF892B/DCB205C
Zoro #
G612924319
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
7 in

Details

Voltage
20 V DC
Max. Torque
800 ft-lb
Includes
(1) DCB1104, (1) DCB205, Impact Wrench
Battery Capacity
5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3250
Free Speed
2,000 RPM
Fastening Torque
600 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Breakaway Torque
800 ft-lb
Impact Rated
Impact Rated
Tool Weight
3.7 lb
Wireless Tool Tracking
No
Drive Type
Standard
Features
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Glass Filled Nylon Housing, Precision Wrench (TM) Control
Battery Model No.
DCB205
Clutch Style
Keyless
Handle Type
Pistol Grip
Case Included
No
Built-In Light
Yes
Retainer Type
Pin Detent
Battery Series
20V MAX*
Reaction Bar
No
Explosive Environment Rated
No
Actuation
Trigger
Housing Material
Glass-Filled Nylon
Lock-Off Switch
No
Power to Weight Ratio
216 ft-lb./ lb.
Charger Model
DCB1104
Tool Style
Compact
Handle Material
Glass-Filled Nylon
Includes Case
Case Not Included
Battery Manufacturing Model Number
DCB205
Number of Chargers Included
1
Torque - Maximum
800 ft-lb
Motor Type
Brushless
Includes Reaction Bar
No Reaction Bar
No Load Speed
2,000 RPM
Throttle Type
Trigger
Includes Lock-Off Switch
No Lock-Off Switch
Anvil Style
Standard
Tool Series
20V MAX* XR(R)
Charger Manufacturing Model Number
DCB1104

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 800 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 3.7 lb, Clutch Style Keyless, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control, Includes (1) DCB1104, (1) DCB205, Impact Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.