Dewalt
Impact Resistant Safety Goggles, Concealer, Dual Mold, Clear Anti-Fog, Scratch-Resistant Lens
Mfr # DPG82-11
Zoro # G3045734
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Material Plastic
- Frame Color Black / Yellow
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Dispenser w/Tape, Preprinted, Legend 0 to 9, Polyester Film, 5,760 Labels, Max Temp 250F (STD-0-9)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7039)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- PIONEER Break Away Zip Vest, Green, Large (V1021260U-L)
- DEWALT Impact Resistant Safety Goggles, Smoke AF Anti-Fog, Scratch-Resistant Lens, Concealer Series (DPG82-21)
- DEWALT Radians Dewalt Dpg82 Concealer Safety Goggles, (DPG82-11)
- DEWALT Safety Goggles, Clear AF Uncoated Lens (DPG95-11D)
- DEWALT Dpg82-21 Concealer Safety Goggle - Smoke Anti-Fog Lens 1 Pairper Pk (DPG82-21)
- PYRAMEX Wire Mesh Goggles (G9WMG)
- CONDOR Safety Goggles, Clear Scratch-Resistant Lens, Donyi Series (22ED38)
- GATEWAY SAFETY Impact Resistant Safety Goggles (1710U50)
- Dewalt Safety Goggles