Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer

  • Mfr # 60446

  • Zoro # G5860467


product price: $1,946.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Pressure Washer Flow Rate
4 gpm
HP
11.7 hp
Starter Type
Recoil
Water Output Temp.
Cold
Detergent Injection System
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60446
Zoro #
G5860467
UPC #
636893402340
Country of Origin
United States

Dimensions

Hose Dimensions
3/8 in x 50 ft
Length
50 in
Width
27 in
Height
25 in
Overall Height
25 in
Overall Width
27 in
Overall Length
50 in
Hose Length
50 ft
Hose Diameter
3/8 in

Details

Pressure Washer Flow Rate
4 gpm
HP
11.7 hp
Starter Type
Recoil
Water Output Temp.
Cold
Detergent Injection System
Yes
Pressure Washer HP Range
10 HP and Greater
Gross Torque
19.5 lb-ft
Standards
CETA, PWNA
Piston Material
Ceramic
Usable Hours per Week
120 hr
Engine Displacement
389 cc
Pressure Washer Duty Rating
Industrial Duty
Operating Pressure
4,200 psi
Warranty
3 yr, 5 yr, 10 yr
Includes
Gun, Hoses, Wands
Net Weight
170 lb
Power Type
Gas
Engine Brand
Honda
Pump Type
Triplex
Pump Drive
Belt
Item
Gas-Powered Pressure Washer
Pressure Washer Water Type
Cold
Duty Rating
Medium Duty
Flow Rate
4 gpm
Style
Cart
Horsepower
11 11/16 hp
Tool Weight
170 lb
Water Type
Cold
Weight
170 lb
Flow - Maximum
4 gpm
Operating Pressure - Maximum
4,200 psi
Fuel Tank Capacity
1.61 gal
Product Type
Pressure Washer
Engine Cycle
4-Cycle
Power Source
Gas-Powered

Description

Gas-Powered Pressure Washer, Industrial Duty (3300 psi and Greater), 4,200 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 4 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 389 cc, 11.7 hp HP, Gross Torque 19.5 lb-ft, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Belt, Piston Material Ceramic, Usable Hours per Week 120 hr, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Not Applicable, Water Output Temp. Cold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.