Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer

  • Mfr # DXPW60605

  • Zoro # G7639676


product price:  $1,499.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Operating Pressure (PSI)
4200 psi
Warranty
3 yr
Engine Brand
Honda
Pressure Washer Water Type
Cold
Net Weight
139 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXPW60605
Zoro #
G7639676
UPC #
636893403187
Country of Origin
United States

Dimensions

Width
22 1/2 in
Hose Dimensions
3/8 in x 50 ft
Length
38 in
Height
28 1/2 in
Overall Length
38 in
Overall Width
24 in
Overall Height
28 in
Hose Length
50 ft
Hose Diameter
3/8 in

Details

Operating Pressure (PSI)
4200 psi
Warranty
3 yr
Engine Brand
Honda
Pressure Washer Water Type
Cold
Net Weight
139 lb
Detergent Injection System
Yes
Usable Hours per Week
20 hr
Power Type
Gas
Piston Material
Solid Ceramic
Operating Pressure
4,200 psi
Pump Type
Triplex
Pressure Washer Style
Cart
Pressure Washer Duty Rating
Industrial Duty
Engine Displacement
389 cc
Pump Drive
Direct
Item
Gas-Powered Pressure Washer
Pressure Washer Flow Rate
4 gpm
Includes
(5) Cleaning Nozzles, Detergent Hose with Filter, Engine Oil, Handle, High Pressure Hose, Nozzle Cleaning Tool, Spray Guns
Standards
PWMA
Duty Rating
Medium Duty
Weight
140 lb
Pressure Washer Flow Rate Range
0 to 1.9 gpm
Flow Rate
4 gpm
Frame Material
Steel
Operating Pressure - Maximum
4,200 psi
Horsepower
11 11/16 hp
Fuel Tank Capacity
1.61 gal
Flow - Maximum
4 gpm
Style
Cart
Product Type
Walk-Behind Pressure Washer
Engine Cycle
4-Cycle
Water Type
Cold
Power Source
Gas-Powered
Tool Weight
140 lb

Description

Built to meet the rigorous demands of the cleaning professional or anyone who expects the most out their machine.Perfect for deck cleaning, wood restoration, paint preparation, graffiti removal and all other professional cleaning services.


  • • HONDA® GX390 engine with low oil shutdown feature

  • • 90 Day limited accessory warranty

  • • Reliable CAT Industrial triplex plunger pump and thermal relief valve

Designed for:


  • • Patios

  • • (1) 4200 PSI Power unit

Additional Features:


  • • 3/8-in. x 50-ft. Monster Hose hot water hose with quick connect fittings

  • • Welded steel frame construction with powder coated finish for durability and corrosion resistance

  • • 13 in. Premium tires for ease of maneuverability across various terrain

  • • 5 quick connect nozzle tips: 0°, 15°, 25°, 40° and soap to use for a variety of cleaning applications

  • • 3 year limited commercial engine warranty

  • • 2 year limited pump warranty

  • • 10 year limited frame warranty

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.