Zoro Homepage

INDUSTRIAL FEMALE PLUGS

  • Mfr # DXCM036-0210

  • Zoro # G111618641


product price: $3.55
/ea
Sold in multiples of 2 for $7.10

Key Features

Max. Working Pressure (PSI)
300PSI
Free Air CFM @ 90 PSI
40 CFM
Features
1/4 in. MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCM036-0210
Zoro #
G111618641
UPC #
-
Country of Origin
China

Details

Max. Working Pressure (PSI)
300PSI
Free Air CFM @ 90 PSI
40 CFM
Features
1/4 in. MNPT

Description

Each DEWALT Pro Accessory is designed and engineered for the professional and DIY Pneumatic tool user. They are built with DEWALT Performance and Quality to last a LIFETIME at the jobsite, garage, and home.


  • •40 SCFM @ 90 PSI
  • •PSI MAX: 300
  • •Inlet: 1/4" MNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.