Shop DEWALT
See all product information
Create Account
Bulk Storage Rack, 18 in D, 49 5/8 in W, 3 Shelves
Mfr # DXST4500-W
Zoro # G410190329
product price:Â
$
273.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Shelves
3
Decking Material
Metal
Includes
(2) Stacking Plates, (3) Powder Coated Steel Wire Grid Shelves, (4) Glass Filled Nylon Feet, (4) Glass Filled Nylon Top Caps, Shelf Locking Pins, Wall Mount Safety Kit
Overall Depth
18 in
Overall Width
49 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXST4500-W
- Zoro #
- G410190329
- UPC #
- 099198415901
- Country of Origin
- Multiple
- Number of Shelves
- 3
- Decking Material
- Metal
- Item
- Bulk Storage Rack
- Includes
- (2) Stacking Plates, (3) Powder Coated Steel Wire Grid Shelves, (4) Glass Filled Nylon Feet, (4) Glass Filled Nylon Top Caps, Shelf Locking Pins, Wall Mount Safety Kit
- Includes Mounting Hardware
- Yes
- Shelf Adjustment Increments
- 2 3/8 in
- Load Capacity per Shelf
- 1,500 lb
- Whole Unit Load Capacity
- 4,500 lb
- Beam Finish
- Powder Coated
- Duty Rating
- Light-Duty
- Assembled
- Assembled
- Beam Color
- Yellow
- Upright Color
- Yellow
- Shelving Configuration
- Standalone
- Number of Uprights
- 2
- Includes Decking
- Yes
- Shelf Gauge
- 9 mm
- Upright Gauge
- 19 ga
- Upright Load Capacity @ 24 in
- 4,500 lb
- Post Gauge
- 19 ga
Description
The DEWALT DXST4500-W Industrial Storage Rack is a bulk storage solution intended for use in professional and residential storage applications. This rack features three powder-coated steel wire grid shelves; shelf load rating: 1,500 lb.; total unit load rating: 4,500 lb. The shelving system includes multiple support straps and locking pins for stability, as well as glass-filled nylon feet and top caps.
Key Features of the DEWALT DXST4500-W Industrial Storage Rack:
- Load Capacity: Each shelf supports up to 1,500 lb., with an overall unit load capacity of 4,500 lb.
- Shelf Construction: Three adjustable metal wire grid shelves with five support straps per shelf for added reinforcement.
- Powder-Coated Steel: Uprights, crossbeams, and support straps are finished with industrial-grade powder coating for durability.
- Shelf Adjustability: Shelves can be repositioned in increments of 2.35 inches to accommodate various storage needs.
- Assembly & Expansion: Includes stacking plates for joining racks vertically or horizontally; two uprights come pre-assembled with horizontal/diagonal beams for simplified assembly process.
- Stability Features: Locking pins secure crossbeams; wall mount safety kit included to anchor the rack against tipping; glass-filled nylon feet and top caps protect both the rack and your flooring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.